Shop All Hard Case Storage
Pelican
Yellow Protective Case, 16.44"L x 13"W x 6.82"D
Mfr # 1450
Zoro # G4757313
original price:
$214.51
16% off
new price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Pick-N-Pluck Foam
- Material Plastic
- Features Allows Quick Equalization With Changes In Temperature Or Altitude, Atmospheric, Double Throw Latches, Large, Large Padlock Holes, O-Ring Seal, Prescored Pick N Pluck Foam, Stylish Ergonomic Handles, Water And Air Tight, Water Tight
- Overall Depth 6 7/8 in
Product Information
- Brand Pelican
- MFR # 1450
- Zoro # G4757313
- UPC # 019428101275
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 6 7/8 in |
Overall Length | 16 1/2 in |
Overall Width | 13 in |
Inside Length | 14 5/8 in |
Inside Width | 10 1/4 in |
Bottom Depth | 4 3/8 in |
Lid Depth | 1 3/4 in |
Inside Depth | 6 1/8 in |
Height | 16" |
Width | 13" |
Depth | 6.9" |
Padlock Hole Diameter | 5/16 in |
Description
Protective Case, Bottom Depth 4 3/8 in, Closure Type Double Throw, Color Yellow, Foam Design Flat, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 6 1/8 in, Inside Length 14 5/8 in, Inside Width 10 1/4 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 7/8 in, Overall Length 16 1/2 in, Overall Width 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #8 (C15942)
- DAVIES Ball Knob, 1/4-20 Thread Size, 1.50"L, Blind Tap (0025AN)
- CLIP & CARRY Kydex Sheath for the Leatherman Free P2, LP2-CF-RED (LP2-CF-RED)
- KIPP Adjustable Handle, Size: 4 1/2-13X40 Zinc, Silver Metallic, Comp: Steel (K0116.4A53X40)
- PELICAN Yellow Protective Case, 24.6"L x 19.7"W x 8.7"D (IM2700)
- PELICAN O-Ring Lid for 1600 Cases (1603)
- PELICAN Desert Tan Protective Case, 31.59"L x 20.47"W x 12.45"D (1650)
- PELICAN Orange Protective Case, 20.66"L x 17.2"W x 8.4"D (1550)
- PELICAN Black Protective Case, 33.3"L x 24.4"W x 19.3"D (IM3075)
- PELICAN Desert Tan Protective Case, 24.83"L x 19.69"W x 11.88"D (1610-021-190)
- NANUK CASES Olive Long Case, 47.1"L x 17.3"W x 6.6"D (990-1006)
- Pelican Hard Case Storage