Shop All Tool Boxes
Pelican
Rolling Tool Box, 6-Drawers, Plastic, Black, 25 in W x 16 in D x 19 in H
Mfr # 004500-0420-110
Zoro # G6180859
product price: $1,011.95
/ea
Free Shipping & Returns
$1,011.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Includes Automatic Pressure Equalization Valve
- Handle Type Folding Top & Side Handles
- Width 25 in
Product Information
- Brand Pelican
- MFR # 004500-0420-110
- Zoro # G6180859
- UPC # 019428171377
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 25 in |
Depth | 16 in |
Height | 19 in |
Inside Depth | 19 in |
Exterior Width | 17 in |
Inside Length | 16 in |
Overall Width | 16 in |
Overall Height | 19 in |
Overall Depth | 25 in |
Exterior Depth | 20 in |
Inside Width | 16 in |
Exterior Length | 26 in |
Interior Dimensions | 10 in W x 18 in D x 1.21 in H |
Caster Diameter | 2 in |
Description
Rolling Tool Box, Body Finish Matte, Caster Diameter 2 in, Caster Material Nitrile, Closure Type Latch, Color Black, Configuration Individual Tool Box, Drawer Slide Type Ball Bearing, Features Automatic Pressure Equalization Valve, Handle Grip Style Rubber Grip, Handle Type Folding Side, Folding Top, Includes Casters Yes, Includes Drawers Yes, Includes Keys No, Interior Dimensions 10 in W x 18 in D x 1.21 in H, Lid Style Hinged, Locking System None, Material Plastic, Number of Boxes 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 3 m Tape Measures, 16 mm Blade (PGT3MV)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-6-5PK)
- MITEE-BITE PRODUCTS Clamps, Wedge, M6, 25mm, PK6 (80750)
- PELICAN Rolling Tool Box, 7-Drawers, Plastic, Black, 25 in W x 16 in D x 19 in H (0450SD6)
- AKRO-MILS Probox Tool Box, Plastic, Red, 14 in W x 8 in D x 8 in H (9514)
- KLEIN TOOLS MODBOX Modular Mobile Tool Box BUNDLE 2 (M2O09084KIT)
- PROTO Tool Box, Steel, Red, 19 in W x 7 in D x 7 in H (J9971R)
- DYNAMIC Mobile Tool Case, Impact-Resistant Polypropylene, Black, 24-1/2 in W x 16-1/2 in D x 13-1/4 in H (D105202)
- FLAMBEAU Conductive Tool Box, Plastic, Black, 13 in W x 5-1/2 in D x 4-1/4 in H (14800-2C)
- BOTRON CO Tool Box, Conductive Polypropylene, Black/Orange, 6-1/4 in W x 5 in D x 6 in H (B0948)
- Pelican Tool Boxes