Shop All Tool Boxes
Pelican
Rolling Tool Box, 7-Drawers, Plastic, Black, 25 in W x 16 in D x 19 in H
Mfr # 0450SD6
Zoro # G6180892
product price: $1,125.99
/ea
Free Shipping & Returns
$1,125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Includes Automatic Pressure Equalization Valve
- Handle Type Folding Top & Side Handles
- Width 25 in
Product Information
- Brand Pelican
- MFR # 0450SD6
- Zoro # G6180892
- UPC # 019428171384
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 25 in |
Depth | 16 in |
Height | 19 in |
Wheel Dia. | 2 in, 3 in |
Inside Height | 18 in |
Overall Height | 19 in |
Overall Depth | 25 in |
Inside Width | 15 in |
Nominal Outside Width | 16 in |
Nominal Outside Depth | 25 in |
Inside Depth | 24 in |
Nominal Outside Height | 19 in |
Overall Width | 16 in |
Caster Diameter | 2 in |
Interior Dimensions | 15 in W x 24 in D x 18 in H |
Description
This Pelican Rolling Tool Box has a total storage capacity of 2,851 cu in. It is the perfect solution for your work needs. The sturdy tool box has an automatic pressure equalization valve that keeps the inside dry even if it gets submerged in water. Its side and top handles fold up for easy transport and portability. The tool box's overall height and depth are 19 in. and 25 in., respectively, while its width is 16 in. It also has an inside height of 18 in., inside width of 15 in., inside depth of 24 in., and overall depth of 24 inches. This Pelican Rolling Tool Box offers you exceptional value for money because it is durable, strong, safe to use, and comes with convenient features such as folding handles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bucket Bag, Bucket Bag, Gray, Canvas, 0 Pockets (5945T)
- FOWLER 0-24" Long Range Dial Caliper (520080240)
- DRILL AMERICA HSS Spiral Point Tap, M8-1.25, 2 Flutes (DWTG8X1.25)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-121)
- PELICAN Rolling Tool Box, 6-Drawers, Plastic, Black, 25 in W x 16 in D x 19 in H (004500-0420-110)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 22 in W x 17 in D x 3 in H (54807MB)
- WESTWARD WESTWARD Tool Box, Steel, Red, 10-1/4 in W x 5 in D x 2 in H (35XR65)
- MILWAUKEE TOOL PACKOUT XL Tool Box + Compact Tool Box + Low-Profile Organizer, Polymer, Black/Red, 22 in W (48-22-8429, 48-22-8422, 48-22-8431)
- BOSTITCH Tool Box, Black/Yellow, 19-1/4 in W x 10-1/4 in D x 9-3/4 in H (BOS019151M)
- AKRO-MILS Probox Tool Box, Plastic, Red, 14 in W x 8 in D x 8 in H (9514)
- MILWAUKEE TOOL PACKOUT Multi-Depth 3-Drawer Tool Box, Polypropylene, Black/Red, 22 in W x 16-1/2 in D (48-22-8447)
- Pelican Tool Boxes