Shop All Protective Packaging Foam
Pelican
Replacement Foam Set for 1784
Mfr # 1451
Zoro # G1112358
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Foam Square Size 18 in L x 14 in W x 5 in H
- Foam Square Width 14 in
- Sets per Case 3
- Foam Square Length 18 in
- Sheet Length 18 in
Product Information
- Brand Pelican
- MFR # 1451
- Zoro # G1112358
- Country of Origin Mexico
- Category Protective Packaging Foam
Dimensions
Overall Foam Square Size | 18 in L x 14 in W x 5 in H |
Foam Square Width | 14 in |
Foam Square Length | 18 in |
Sheet Length | 18 in |
Sheet Width | 14 in |
Details
Item | Replacement Foam Set for 1450 |
Sets per Case | 3 |
Foam Sheet Type | Convoluted Foam |
Sheets per Case | 3 |
Overall Thickness of Set | 5 in |
Sheet Thickness | 127 mm |
Description
Replacement Foam Set for 1450, Foam Sheet Type Convoluted Foam, Sheet Thickness 127 mm, Sheet Width 14 in, Sheet Length 18 in, Sheets per Case 3, Sets per Case 3, Overall Thickness of Set 5 in, Foam Square Length 18 in, Foam Square Width 14 in, Overall Foam Square Size 18 in L x 14 in W x 5 in H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio With Prongs, Letter Size, Purple, 25PK (84284)
- DESCO Reclosable Poly Bag Zipper Seal 6" x 4", 3 mil, Clear, Pk100 (13615)
- DACASSO Classic Black Leather Vertical Letter Sorter (AG-1097)
- START INTERNATIONAL Tape Dispenser Oil, Silicone, 0.1 oz (zcM1000P289)
- PELICAN Foam for 1010 Pelican Microcase (1012)
- PELICAN Pick N Pluck Foam for 1060 (1062)
- PELICAN Replacement Foam Set for 1610 (1611)
- PELICAN Pick N Pluck Foam Set for 1620 (1622)
- PELICAN Foam for 1040 Pelican Microcase (1042)
- PELICAN Foam for 1050 Pelican Microcase (1052)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W, Box Height: 20" (56KZ51)
- Pelican Protective Packaging