Shop All Hard Case Storage
Pelican
Protective Air Case, 11.203125 in, Black
Mfr # 016370-0011-110
Zoro # G5524462
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Case
- Material Plastic
- Features Protective Air Case
- Overall Depth 14 7/8 in
Product Information
- Brand Pelican
- MFR # 016370-0011-110
- Zoro # G5524462
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 14 7/8 in |
Overall Length | 26 5/8 in |
Overall Width | 20 5/8 in |
Lid Depth | 2 in |
Inside Length | 23 1/2 in |
Inside Width | 17 1/2 in |
Inside Depth | 13 1/4 in |
Bottom Depth | 11 1/4 in |
Padlock Hole Diameter | 5/16 in |
Overall Depth14 | No |
Inside Depth Range | Deeper than 10 in |
Overall Width22 | Yes |
Inside Width Range | Wider than 16 in |
Overall WxLxD | 20 5/8 in x 26 5/8 in x 14 7/8 in |
Inside Length Range | Longer than 20 in |
Overall Length9 | No |
Overall Length14 | No |
Overall Width14 | No |
Depth (Top Lid - Bottom) | 2 in - 11 1/4 in |
Overall Width9 | No |
Overall Depth22 | Yes |
Overall Length22 | No |
Overall Depth9 | No |
Carry-On Size | No |
Inside WxLxD | 17 1/2 in x 23 1/2 in x 13 1/4 in |
Description
Protective Air Case, Bottom Depth 11 1/4 in, Color Black, Handle Style Recessed, Telescoping, Includes Foam Insert No, Inside Depth 13 1/4 in, Inside Length 23 1/2 in, Inside Width 17 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Wheels 2, Overall Depth 14 7/8 in, Overall Length 26 5/8 in, Overall Width 20 5/8 in, IP/NEMA Rating IP67, Weight 15 lb, Finish Unfinished, Mobility Mobile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (99079-12-06)
- MORTON Aluminum Hand Knob, 3/8"-16 x 3" Steel Screw (HKS-3730A)
- DEWALT 1/4" x 1-7/8" Magnetic Nut Driver - IMPACT READY(R) (DW2218IR)
- KENNEDY Signature Series Top Chest, 6 Drawer, Brown, Steel, 26 in W x 12 in D x 14-3/4 in H (266B)
- PELICAN O-Ring Lid for 1550 Cases (1553)
- PELICAN Black Protective Case, 24.76"L x 19.57"W x 13.9"D (1620)
- PELICAN Lid Organizer for 1510 (1519)
- PELICAN Desert Tan Protective Case, 22"L x 13.81"W x 9"D (1510NF)
- PELICAN Black Protective Case, 24.7"L x 19.57"W x 13.9"D (1620NF)
- PELICAN Black Protective Case, 18.2"L x 8.4"W x 6.7"D (IM2306)
- NANUK CASES Case 915 Empty with First Aid Logo, Red (915S-000RD-PA0-FSA01)
- Pelican Hard Case Storage