Shop All Hard Case Storage
Pelican
ProtCase, 4 in, PdLkHsp/PrPu, Blk
Mfr # IM2100
Zoro # G4786844
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (2) Padlockable Hasps, Double Layer Soft Grip Handle, Vortex(R) Valve
- Material Plastic
- Features Airtight and Watertight, Hardick Case, Lightweight, Rugged, Tough
- Overall Depth 6 1/2 in
Product Information
- Brand Pelican
- MFR # IM2100
- Zoro # G4786844
- UPC # 825494000011
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 6 1/2 in |
Overall Length | 14 1/4 in |
Overall Width | 11 3/8 in |
Lid Depth | 2 in |
Inside Depth | 6 in |
Inside Length | 13 in |
Inside Width | 13 1/4 in |
Width | 11.4" |
Depth | 6.5" |
Bottom Depth | 4 in |
Padlock Hole Diameter | 1/4 in |
Description
Protective Case, Bottom Depth 4 in, Closure Type Padlock; Press and Pull, Color Black, Handle Style Folding, Includes Foam Insert No, Inside Depth 6 in, Inside Length 13 in, Inside Width 13 1/4 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 1/2 in, Overall Length 14 1/4 in, Overall Width 11 3/8 in, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 13/64" Chain Saw File Round - 8" Length (17048)
- CURRENT TOOLS 1-7/32" Piece Maker SS Stainless Steel Knock-Out Die (1541)
- MILWAUKEE TOOL 1" Drive RETAINING RING 7/8" - 1-11/16" & 27mm - 42mm (49-66-6745)
- BOSCH NailKiller Auger, 7/8In x 7-1/2In, Tube (NKST14)
- PELICAN Yellow Protective Case, 24.7"L x 19.7"W x 11.7"D (IM2720)
- PELICAN Replacement Liner for 1020 Microcase, Blk (1041)
- PELICAN Desert Tan Protective Case, 27.2"L x 27-1/2"W x 16.3"D (1640-000-190)
- PELICAN Orange Protective Case, 19.78"L x 15.77"W x 7.41"D (1520)
- PELICAN Protective Case, Black, 10-5/8 in.L (1300)
- PELICAN O-Ring Lid for 1750 Protector Cases (1753)
- PELICAN Case, 51-3/64 InLx27-35/64 Wx22-51/64 In (0550-000-110)
- Pelican Hard Case Storage