Shop All Protective Packaging Foam
Pelican
Pick N Pluck Foam Set for 1550
Mfr # 1552
Zoro # G1531761
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Foam Square Size 21 in L x 18 in W x 9 in H
- Sheet Thickness 228.6 mm
- Overall Thickness of Set 9 in
- Foam Sheet Type Pick and Pull Foam
- Foam Square Width 18 in
Product Information
- Brand Pelican
- MFR # 1552
- Zoro # G1531761
- Country of Origin Mexico
- Category Protective Packaging Foam
Dimensions
Overall Foam Square Size | 21 in L x 18 in W x 9 in H |
Foam Square Width | 18 in |
Sheet Width | 18 in |
Foam Square Length | 21 in |
Sheet Length | 21 in |
Details
Item | Pick N' Pluck Foam Set for 1550 |
Sheet Thickness | 228.6 mm |
Overall Thickness of Set | 9 in |
Foam Sheet Type | Pick and Pull Foam |
Sets per Case | 3 |
Sheets per Case | 2 |
Description
Pick N' Pluck Foam Set for 1550, Foam Sheet Type Pick and Pull Foam, Sheet Thickness 228.6 mm, Sheet Width 18 in, Sheet Length 21 in, Sheets per Case 2, Sets per Case 3, Overall Thickness of Set 9 in, Foam Square Length 21 in, Foam Square Width 18 in, Overall Foam Square Size 21 in L x 18 in W x 9 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS TRAY, LTR, FUSION (AVT37678)
- ENCORE PACKAGING Filament Dispenser (EP-600)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Liquid - Handle With Care", 3" x 5", Red/White, 500/Roll (DL1300)
- GLOBAL INDUSTRIAL Medical Chart Hanging Wall File Holder, 11 Pockets, Gray (806405)
- PELICAN Foam for 1010 Pelican Microcase (1012)
- PELICAN Pick N Pluck Foam for 1060 (1062)
- PELICAN Foam for 1040 Pelican Microcase (1042)
- PELICAN Divider Set with Foam for 1660 (1665)
- PELICAN Divider Set with Foam for 1560 (1565)
- PELICAN High Density Foam, 2 pcs. (1495HDF)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W, Box Height: 20" (56KZ51)
- Pelican Protective Packaging