Shop All Protective Packaging Foam
Pelican
Pick N Pluck Foam for 1510
Mfr # 1511
Zoro # G1111883
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Width 14 in
- Sets per Case 4
- Overall Thickness of Set 9 in
- Foam Square Length 23 in
- Sheets per Case 4
Product Information
- Brand Pelican
- MFR # 1511
- Zoro # G1111883
- Country of Origin Mexico
- Category Protective Packaging Foam
Dimensions
Sheet Width | 14 in |
Foam Square Length | 23 in |
Overall Foam Square Size | 23 in L x 14 in W x 9 in H |
Sheet Length | 23 in |
Foam Square Width | 14 in |
Details
Item | Pick N Pluck Foam for 1510 |
Sets per Case | 4 |
Overall Thickness of Set | 9 in |
Sheets per Case | 4 |
Foam Sheet Type | Pick and Pull Foam |
Sheet Thickness | 228.6 mm |
Description
Pick N Pluck Foam for 1510, Foam Sheet Type Pick and Pull Foam, Sheet Thickness 228.6 mm, Sheet Width 14 in, Sheet Length 23 in, Sheets per Case 4, Sets per Case 4, Overall Thickness of Set 9 in, Foam Square Length 23 in, Foam Square Width 14 in, Overall Foam Square Size 23 in L x 14 in W x 9 in H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Tab, Post-It, Solid, 2"", Prmry Pk (MMM686ALYR)
- ENCORE PACKAGING Front Action Sealer, Standard Duty, 1/2" (EP-1800-12)
- UNIVERSAL Rubber Bands, Size 12, 0.04" Gauge, Beige, 1 lb Box, PK2500 (UNV00112)
- MALIN CO Lockwire, Spool, 0.051 Dia, 127.79 ft (05-0510-001S)
- PELICAN Foam for 1020 Pelican Microcase (1022)
- PELICAN Pick N Pluck Foam Set for 1620 (1622)
- PELICAN Pick N Pluck Foam for 1060 (1062)
- PELICAN Foam for 1050 Pelican Microcase (1052)
- PELICAN Pick N Pluck Foam for 1650 (1652)
- PELICAN Replacement Foam Set for 1660 (1661)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ11)
- Pelican Protective Packaging