Shop All Headlamps
Pelican
PELICAN 42 Low/204 High Lumens, Black Headlamp
Mfr # 2760C
Zoro # G4125558
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Rechargeable No
- Lumens 204/42
- Flashlight Battery Size AAA
- Flashlight Grouping Type Headlamp
Product Information
Dimensions
Flashlight Battery Size | AAA |
Manufacturers Warranty Length | Lifetime |
Body Dia. | 2.25 in |
Battery Size | AAA |
Length | 2.2" |
Overall Length | 2 1/4 in |
Alternate Battery Size | AAA |
Body Diameter | 2 1/4 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Body Color Black, Body Material Polycarbonate, Number of Light Output Modes 3, Maximum Beam Distance 101 m, Maximum Brightness 289 lm, Run Time at Maximum Brightness 2 hr, Series 2760, Weight with Batteries 3.4 oz, Alternate Battery Size AAA, Battery Location Front, Rechargeable No, Beam Focus Adjustable, Includes Secondary Light Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 2700K (LED-7330-27K-G2)
- ROADPRO Flashlight with Multi-Tool (RP2001)
- KEYSTONE DirectDrive T8 LED Tube, KT-LED25T8-48G-850-DX2 25PK (KT-LED25T8-48G-850-DX2)
- PELICAN Headlamp, Industrial, Black, 33/17lm (2745C)
- PELICAN LED Headlamp, AA Batteries (2780)
- PELICAN Headlamp, IECEx-BLACK, 2755C (2755C)
- PELICAN Headlamp, Black, 2765C (2765C)
- PELICAN Headlamp, ABS, Spot Beam, Sliding Head (2690C)
- PELICAN Headlamp, Battery Alkaline AAA, 3.4 oz (2750CC)
- PRINCETON TEC PRINCETON TEC 275 Lumens, LED Black Headlamp (APX20-RC-BK)
- Pelican Headlamps