Shop All Pallet Covers & Cushions
Pelican
Pallet Cushion, Tan, PK96
Mfr # SKID MATE
Zoro # G7799425
product price: $3.75
/ea
Sold in multiples of 96 for $360.00
$360.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 20 to 35 lb
- Material Polyethylene
- Color Tan
- Height 2 7/8 in
- Minimum Weight Capacity 20 lb
Product Information
- Brand Pelican
- MFR # SKID MATE
- Zoro # G7799425
- UPC # 825494041809
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Height | 2 7/8 in |
Diameter | 6 in |
Details
Item | Pallet Cushion |
Weight Capacity | 20 to 35 lb |
Material | Polyethylene |
Color | Tan |
Minimum Weight Capacity | 20 lb |
Maximum Weight Capacity | 35 lb |
Max. Operating Temp. | 130 Degrees F |
Temp. Range | -20 to 120 Degrees F |
Min. Operating Temp. | -40 Degrees F |
System of Measurement | Inch |
Description
Pallet Cushion, Weight Capacity 20 to 35 lb, Diameter 6 in, Height 2 7/8 in, Color Tan, Material Polyethylene, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 130 Degrees F, System of Measurement Inch, Maximum Weight Capacity 35 lb, Minimum Weight Capacity 20 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 46 in H, Stationary (DD1110)
- DUCK BRAND SHELF EASYLINER 12IN X 4FT CL CLASSIS (285383)
- LYON Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 108 in W, 48 in D (97AWD096048096)
- ZORO SELECT Closed Head Transport Drum, Steel, 5 gal, Unlined, Black (CQ0503)
- PELICAN Pallet Cushion, Blue With T-Nut, PK96 (SKID MATE)
- PELICAN Pallet Cushion, Orange, Metric T-Nut, PK96 (SKID MATE)
- PELICAN Pallet Cushion, Orange With T-Nut, PK96 (SKID MATE T-NUT)
- PELICAN Pallet Cushion, Yellow With T-Nut, PK96 (SKID MATE)
- PELICAN Pallet Spacer, Height 1-1/8 In, Black, PK96 (SPACER)
- ZORO SELECT Pallet Paper Sheet, 40 in W, 48 in L, 100 PK (KAS4840)
- ZORO SELECT 2 mil Clear Pallet Cover (2LCY4)
- Pelican Pallet Covers & Cushions