Shop All Pallet Covers & Cushions
Pelican
Pallet Cushion, Orange With T-Nut, PK96
Mfr # SKID MATE T-NUT
Zoro # G8317793
original price:
$5.05
1% off
new price: $4.95
/ea
Sold in multiples of 96 for $475.20
$475.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Orange
- Height 2 1/4 in
- Weight Capacity 125 to 225 lb
- Minimum Weight Capacity 125 lb
Product Information
- Brand Pelican
- MFR # SKID MATE T-NUT
- Zoro # G8317793
- UPC # 825494041892
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Height | 2 1/4 in |
Details
Item | Pallet Cushion w/ T-Nut |
Material | Polyethylene |
Color | Orange |
Weight Capacity | 125 to 225 lb |
Minimum Weight Capacity | 125 lb |
Maximum Weight Capacity | 225 lb |
Min. Operating Temp. | -40 Degrees F |
System of Measurement | Inch |
Max. Operating Temp. | 130 Degrees F |
Description
Pallet Cushion w/ T-Nut, Thread Size 5/16 In.-18, Weight Capacity 125 to 225 lb, Diameter 5 1/2 in, Height 2 1/4 in, Color Orange, Material Polyethylene, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 130 Degrees F, System of Measurement Inch, Maximum Weight Capacity 225 lb, Minimum Weight Capacity 125 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank Depth 46", 2"NPT (H-2-46)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218PY)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 10 7/8 in W, 12 1/2 in H, Red, 17 1/2 in L (QGH600RD)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 21 in H x 12 1/4 in D (034-95)
- PELICAN Pallet Cushion, Blue With T-Nut, PK96 (SKID MATE)
- PELICAN Pallet Spacer, Height 1-1/8 In, Black, PK96 (SPACER)
- PELICAN Pallet Cushion, Orange, Metric T-Nut, PK96 (SKID MATE)
- PELICAN Pallet Cushion, Tan, PK96 (SKID MATE)
- PELICAN Pallet Cushion, Yellow With T-Nut, PK96 (SKID MATE)
- ZORO SELECT 3 mil Clear Pallet Cover, 68 in W, 65 in D, 87 in L (2EWJ9)
- ZORO SELECT 2 mil Clear Pallet Cover (2LCY6)
- Pelican Pallet Covers & Cushions