Shop All Pallet Covers & Cushions
Pelican
Pallet Cushion, Orange, PK96
Mfr # SKID MATE
Zoro # G8076257
Sold in multiples of 96 for $431.04
$431.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Orange
- Height 2 1/4 in
- Weight Capacity 125 to 225 lb
- Minimum Weight Capacity 125 lb
Product Information
- Brand Pelican
- MFR # SKID MATE
- Zoro # G8076257
- UPC # 825494041885
- Country of Origin United States
- Category Pallet Covers & Cushions
Dimensions
Height | 2 1/4 in |
Details
Item | Pallet Cushion |
Material | Polyethylene |
Color | Orange |
Weight Capacity | 125 to 225 lb |
Minimum Weight Capacity | 125 lb |
Maximum Weight Capacity | 225 lb |
System of Measurement | Inch |
Max. Operating Temp. | 130 Degrees F |
Min. Operating Temp. | -40 Degrees F |
Description
Pallet Cushion, Weight Capacity 125 to 225 lb, Diameter 5 1/2 in, Height 2 1/4 in, Color Orange, Material Polyethylene, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 130 Degrees F, System of Measurement Inch, Maximum Weight Capacity 225 lb, Minimum Weight Capacity 125 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 10 Shelves, Gray (A5527-12HG)
- ZORO SELECT Shelf Bracket, Steel, Black, 11-3/4 in. L (33TZ33)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-210-32CL)
- 80/20 Uv Wire Ties, Black, 11", 50lb., PK100 (2892)
- PELICAN Pallet Cushion, Orange, Metric T-Nut, PK96 (SKID MATE)
- PELICAN Pallet Cushion, Tan, PK96 (SKID MATE)
- PELICAN Pallet Cushion, Blue, PK96 (SKID MATE)
- PELICAN Pallet Cushion, Blue With T-Nut, PK96 (SKID MATE)
- PELICAN Pallet Spacer, Height 1-1/8 In, Black, PK96 (SPACER)
- PELICAN Pallet Cushion, Yellow With T-Nut, PK96 (SKID MATE)
- PARTNERS BRAND Clear Pallet Cover, 48" W, 100" L (PC501)
- Pelican Pallet Covers & Cushions