Shop All Hard Case Storage
Pelican
Micro Case, Black, 5.88 x 4.06 x 2.12 In
Mfr # 1010S
Zoro # G0236896
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Carabiner
- Material Polycarbonate
- Features Automatic Pressure Equalization Valve - Balances Interior Pressure, Keeps Water Out, Stainless Steel Hardware, Crushproof, Dustproof, Watertight
- Overall Depth 2.12"
Product Information
- Brand Pelican
- MFR # 1010S
- Zoro # G0236896
- UPC # 019428089108
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 2.12" |
Overall Length | 5.88" |
Overall Width | 4.06" |
Inside Length | 4.37 in |
Exterior Length | 5.88 in |
Exterior Width | 4.06 in |
Inside Width | 2.87 in |
Exterior Depth | 2.12 in |
Inside Depth | 1.68 in |
Inside Height | 1.68 in |
Exterior Height | 2.12 in |
Description
Protective Case, Product Type Protective Case, Resistance Properties Water Resistant, For Use With Smartphones, Housing Material Polycarbonate, Inside Height 1.68 in, Inside Length 4.37 in, Inside Width 2.87 in, IP Rating IP67, Mount Type Carabiner, Standards 03TEST1242, EN60529: 1992, IEC529: 1989, Lock Type Lockable, Closure Type Latch, Color Black, Exterior Height 2.12 in, Exterior Length 5.88 in, Exterior Width 4.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Tapping Collet, Size 2 Rigid Tap, 5/8 in. (31/12-4158)
- KLEIN TOOLS Offset Left-Cutting Aviation Snips (2400L)
- CRAFTSMAN Sockets, 1/2" Drive 10mm 12 Point Deep S (CMMT44438)
- DAVIES Push/Pull Knob, 6-32 Thread Size, 0.78"L, GP Phenolic (3704SN)
- PELICAN Black Protective Case, 31.59"L x 20.47"W x 12.4"D (1650NF)
- PELICAN ProtCase, 4 in, PdLkHsp/PrPu, Blk (IM2100)
- PELICAN Case, 51-3/64 InLx27-35/64 Wx22-51/64 In (0550-000-110)
- PELICAN Black Protective Case, 24.9"L x 23.7"W x 13"D (IM2875)
- PELICAN Olive Drab Green Protective Case, 39.8"L x 16-1/2"W x 6.7"D (IM3100)
- PELICAN Black Protective Case, 24.7"L x 19.57"W x 13.9"D (1620NF)
- PELICAN Black Protective Case, 24.39"L x 19.3"W x 8.79"D (016000-0050-110)
- Pelican Hard Case Storage