Shop All Portable Coolers
Pelican
Marine Chest Cooler, White/Gray, Cap.70qt.
Mfr # 70Q-1-WHTGRY
Zoro # G6414731
product price: $349.95
/ea
Free Shipping & Returns
$349.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 70 qt.
- Material Polypropylene
- With Wheels No
- Insulation Polyurethane Foam
- Exterior Width 20 5/16 in
Product Information
- Brand Pelican
- MFR # 70Q-1-WHTGRY
- Zoro # G6414731
- UPC # 825494067496
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Width | 20 5/16 in |
Exterior Length | 36 in |
Exterior Dia. | 17-1/4" |
Exterior Height | 21 in |
Details
Capacity | 70 qt. |
Material | Polypropylene |
With Wheels | No |
Insulation | Polyurethane Foam |
Primary Material | Plastic |
Item | Pelican(TM) Elite Coolers |
Body Color | White/Gray |
Cooler Capacity | 70 qt |
Cooler Body Type | Marine Chest Cooler |
Number of Cans | 65 |
Features | Integrated Cup Holders, Extreme ice retention, Molded-In Lock Hasp, Built-In Bottle Opener, Press and Pull Latches |
Ice Retention | Up to 10 days |
Lid Color | White |
Cooler Design | Container Storage |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 70 qt, Exterior Length 36 in, Exterior Width 20 5/16 in, Exterior Height 21 in, Plastic, Ice Retention Up to 10 days, Body Color White, Lid Color White, Number of Cans 65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-V6-Blue)
- H8O H8O PC38GR-100 3 gal Portable Refrigerator Bottle with Dispensing Valve - Polycarbonate Plastic (PC38GR-100)
- TRUPER Truper 7598501 9 x 6 x 48 in. Steel Post Hole Digger Steel; Assorted (7598501)
- GOPOWERBIKE Electric Bike, GoEagle (B707)
- PELICAN Marine Chest Cooler, White/Gray, Cap.50qt. (IM50QT)
- PELICAN Marine Chest Cooler, White/Gray, Cap.30qt. (IM30QT)
- PELICAN Wheeled Cooler, White, 45 qt. (45QW WH)
- PELICAN TAN ELITE WHEELED COOLER (80QW-2-TAN)
- PELICAN Cooler (14QT)
- PELICAN Cooler (14Q-1-DKGRYEGRN)
- IGLOO Chest Cooler, Container Storage, 120 qt. (44577)
- Pelican Coolers & Hydration Packs