Shop All Portable Coolers
Pelican
Marine Chest Cooler, 150 qt., Tan
Mfr # 150QT
Zoro # G8164161
Free Shipping & Returns
$786.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 150 qt.
- Material Polyethylene
- With Wheels No
- Exterior Height 26 in
- Exterior Width 26 in
Product Information
- Brand Pelican
- MFR # 150QT
- Zoro # G8164161
- UPC # 0825494068547
- Country of Origin United States
- Category Portable Coolers
Dimensions
Exterior Height | 26 in |
Exterior Width | 26 in |
Exterior Length | 46 in |
Details
Capacity | 150 qt. |
Material | Polyethylene |
With Wheels | No |
Item | Pelican(TM) Elite Coolers |
Cooler Body Type | Marine Chest Cooler |
Features | Dual Handle System, Up To 10 Days Ice Retention, Freezer Grade Gasket, Press And Pull Latches, Molded-In Tie Downs, Non-Skid And Non-Marking Raised Feet, Molded-In Lock Hasp, Stainless Steel Plate, Sloped Drain And Tethered Threaded Plug, Corrosion Resistant Stainless Steel Hardware, Integrated Fish Scale On Lid |
Cooler Design | Container Storage |
Lid Color | Tan |
Cooler Capacity | 150 qt |
Ice Retention | Up to 10 days |
Primary Material | Plastic |
Body Color | Tan |
Insulation | 2" Thick Polyurethane |
Color | Tan |
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 150 qt, Exterior Length 46 in, Exterior Width 26 in, Exterior Height 26 in, Plastic, Ice Retention Up to 10 days, Body Color Tan, Lid Color Tan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 105 Drive Links (75EXL105G)
- CHAPIN Sprayr Shut Off Poly (6-2000)
- TEEJET Pressure Relief/Reg Valve, 1/2"NPT, 150PSI (23120-1/2-PP)
- REPEL Tick Defense, 6.5 oz, Aerosol Spray Can (94138)
- PELICAN Marine Chest Cooler, 95 qt., Tan (95QT)
- PELICAN Marine Chest Cooler, 250 qt., Tan (250QT-2-TAN)
- PELICAN Wheeled Cooler, White, 45 qt. (45QW WH)
- PELICAN Cooler (14Q-1-DKGRYEGRN)
- PELICAN Marine Chest Cooler, White/Gray, Cap.70qt. (70Q-1-WHTGRY)
- PELICAN Cooler (14QT)
- ENGEL Soft Sided Cooler, 1.2 qt. Cap., Canvas (TBAGECL40)
- Pelican Coolers & Hydration Packs