Shop All Cases and Totes
Pelican
iPod(R) Case 5-7/16"x4-1/16"x2-1/8", White
Mfr # 1010-015-230
Zoro # G3450842
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material polycarbonate
- Width 4.0625 in
- Depth 2.125 in
- Includes Insert and External Jack
Product Information
- Brand Pelican
- MFR # 1010-015-230
- Zoro # G3450842
- UPC # 019428079963
- Country of Origin United States
- Category Cases and Totes
Dimensions
Width | 4.0625 in |
Depth | 2.125 in |
Height | 5.4375 in |
Details
Item | iPod(R) Case |
Color | White |
Material | polycarbonate |
Includes | Insert and External Jack |
Accessory Type | iPod(R) Case |
Description
iPod(R) Case, Material Polycarbonate, Color White, Includes Insert and External Jack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Ultra Tab, Neon Colors, Pk24 (74753)
- PARTNERS BRAND Signode® Sandpaper Open/Snap On Metal Poly Strapping Seal, 1/2", 1000/Case (PS12SAND)
- BANKERS BOX Storage Drawers, Letter, 12-1/2"x23-1/4"x10-3/8", 6/CT, WE/BE PK (FEL00721)
- ZORO SELECT Hand Operated Bag Sealer, Table Top, 12In (4LT28)
- PELICAN Cell Phone/Digital Player Case, iPhone 4, Black (1015-015-110)
- PELICAN 17" Laptop Case with Foam, Black (IM2370)
- PELICAN Hardback Laptop Case w/ Liner, Fits 15" (1095CC)
- PELICAN Memory Card Case, Water Resistant, Blk (009150-0100-110)
- ROADPRO Silver Aluminum Briefcases 17.5" (SPC-931R)
- TZ CASE TZ Case DLX-14 S Aluminum Packaging Case; Silver - 2.5 x 10 x 14 in. (DLX-14 S)
- PREFERRED NATION Preferred Nation P1158.TEAL Rolling Tote; Teal (P1158.TEAL)
- Pelican Cases and Totes