Shop All Mini and Specialty Flashlights
Pelican
Industrial Penlight, ABS, Black, 139lm
Mfr # 1970
Zoro # G4337964
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flashlight Battery Size AAA
- Number of Batteries 2
- Lumens 139
- Rechargeable No
- Body Color Black
Product Information
- Brand Pelican
- MFR # 1970
- Zoro # G4337964
- UPC # 0019428163785
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 5.75 in |
Body Dia. | 2.25 in |
Battery Size | AAA |
Overall Length | 5 3/4 in |
Body Diameter | 2 1/4 in |
Description
Penlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material ABS, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 29 m, Maximum Brightness 139 lm, Run Time at Maximum Brightness 4.25 hr, Weight with Batteries 1.8 oz, Includes Charger No, Beam Color White, Beam Focus Adjustable, Includes Secondary Light No, Hazardous Location Specification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED FLT ST19 SW100W 2PK (ST19100CL927CA2)
- ELCO LIGHTING Button and Swivel Photocells (EWPPHSU)
- WESTINGHOUSE BULB WEST G16.5 25W 2PK (3753)
- NATURE SPRING Solar Powered LED String Lights, 100 White Bulbs, Steady or Twinkle Mode for Outdoor (39-feet) (798598ZBJ)
- PELICAN Keychain Flashlight, LED, Black, LR44 (019300-0101-110)
- PELICAN Hands Free Light, Industrial, LED, Yellow (3610PL-G)
- PELICAN GenPurp Penlight, ABS, Yellow, 117lm (1975)
- PELICAN Indst Hands Free Light, LED, Yellow (2220C)
- PELICAN Mini Flashlight, General Purpose, 16 lm (1810)
- COAST PRODUCTS Coast„¢ 30244 G22 Bulls-Eye Spot Fixed Beam 100 Lumen LED Inspection Pen Flashlight (30244)
- STREAMLIGHT Stylus Pro Tailcap Silver (660023-3)
- Pelican Mini and Specialty Flashlights