Shop All Headlamps
Pelican
Headlamp, Black, 2765C
Mfr # 2765C
Zoro # G4601725
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable No
- Lumens 155/132/78
- Flashlight Battery Size AAA
- Flashlight Grouping Type Headlamp
- Body Color Black
Product Information
Dimensions
Flashlight Battery Size | AAA |
Manufacturers Warranty Length | Limited Lifetime |
Body Dia. | 7.0 in |
Alternate Battery Size | AAA |
Body Diameter | 7 in |
Overall Length | 2 1/4 in |
Battery Size | AAA |
Manufacturer Warranty Length | Limited Lifetime |
Description
Safety-Rated Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Body Color Black, Body Material Polycarbonate, Number of Light Output Modes 3, Maximum Beam Distance 81 m, Maximum Brightness 155 lm, Run Time at Maximum Brightness 6 hr, Series 2765, Weight with Batteries 3.4 oz, Alternate Battery Size AAA, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb Cfl Squat Gu24 13W (8227)
- ILC Replacement For Led 8Uhlr17Ddst842W60F Light Bulb Lamp 10 Pack, 10PK (LED 8uhlr17ddst842w60f)
- ILC Replacement For ELECTRIX 1435 (WW-1G0Q-9)
- WESTINGHOUSE 03977 250 Watt R40 Infrared Heat Lamp Floodlight Bulb (WE10893)
- PELICAN Industrial Headlamp, LED, Yellow, IPX4 (2755CC)
- PELICAN PELICAN 42 Low/204 High Lumens, Black Headlamp (2760C)
- PELICAN HeadsUp Lite 2610 LED Headlight (2610-033-110)
- PELICAN Headlamp, ABS, Spot Beam, Sliding Head (2690C)
- PELICAN LED Headlamp, AA Batteries (2780)
- PELICAN LED Multibeam Headlamp, Red (027600-0102-170)
- LEDLENSER Ledlenser MH5 black, 400 Lumens (880536)
- Pelican Headlamps