Shop All Cases and Totes
This Product is Discontinued
Pelican
Hardback iPad Case with iPad insert (Discontinued)
Mfr # i1075
Zoro # G4529996
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fits iPad 2, iPad1, iPad2 with Smart Cover
- Color Black
- Material Plastic
- Length 11 in
- Width 8 in
Product Information
- Brand Pelican
- MFR # i1075
- Zoro # G4529996
- UPC # 019428115821
- Country of Origin United States
- Category Cases and Totes
Dimensions
Length | 11 in |
Width | 8 in |
Depth | 1 5/8 in |
Overall Height | 12 3/8 in |
Overall Depth | 1 5/8 in |
Overall Width | 9 3/4 in |
Details
Item | Laptop Bag |
Fits | iPad 2, iPad1, iPad2 with Smart Cover |
Color | Black |
Material | Plastic |
Includes | Accessory Storage, Cushion Insert, Integrated Easel, Removable Shoulder Strap, Watertight Gasket |
Features | Crushproof, Dustproof, Watertight |
Product Type | Laptop Case |
Description
Laptop Bag, Fits iPad 2, iPad1, iPad2 with Smart Cover, Color Black, Material Plastic, Length 11 in, Width 8 in, Depth 1 5/8 in, Includes Accessory Storage, Cushion Insert, Integrated Easel, Removable Shoulder Strap, Watertight Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.