Shop All Handheld Flashlights
Pelican
Flashlight, Lexan, Black; Yellow, 183lm
Mfr # 2410C
Zoro # G202684012
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 183 lm
- Number of Batteries 4
- Flashlight Battery Size AA
- Flashlight Battery Type Alkaline
- Body Color Black
Product Information
- Brand Pelican
- MFR # 2410C
- Zoro # G202684012
- UPC # 019428180508
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 7 in |
Body Dia. | 8 in |
Manufacturers Warranty Length | Lifetime |
Battery Size | AA |
Overall Length | 7 in |
Manufacturer Warranty Length | Lifetime |
Description
Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Lexan, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 184 m, Maximum Brightness 183 lm, Run Time at Maximum Brightness 5.45 hr, Weight with Batteries 7.3 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 50 W, 1 Lamp HID Ballast Kit (71A7801-001D)
- ILC Replacement for Sylvania 58920 replacement light bulb lamp, 2PK (58920 SYLVANIA)
- SIGNIFY Incandescent Lamp, A19 Bulb Shape, 60W (60A/AGRO 120V 12/1 TP)
- ASTRO PNEUMATIC RECHARGEABLE LED USB-C SLIM LIGHT (AO72SL)
- PELICAN Yellow No Led 130 lm (3315CC)
- PELICAN Flashlight, Battery Alkaline AA, 6 hr (2315)
- PELICAN Black No 390 lm (5010)
- PELICAN High Visibility Yellow Led 162 lm (033250-0102-245)
- PELICAN Black Rechargeable 860 lm (5050R)
- PELICAN Flashlight, Battery Alkaline AA, 7 hr (3345)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 800 lm lm (75980)
- Pelican Handheld Flashlights