Shop All Extension Cords
Pelican
Extension Cord, 9430/60/70, Gen 1, Blue
Mfr # 9437
Zoro # G1109591
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 118"
- Color Blue
Product Information
- Brand Pelican
- MFR # 9437
- Zoro # G1109591
- UPC # 19428091163
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 118" |
Details
Color | Blue |
Item | Extension Cord,9430/60/70,Gen 1,Blue |
Description
Extension Cord,9430/60/70,Gen 1,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 9.8" L Intermediate Cable Tie NAT PK 1000 (36J143)
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425-10)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023ZP)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Blue, 50 ft. (HC6AB50)
- POWER FIRST 25 ft. 14/3 Lighted Extension Cord SJTW (21RJ54)
- KLEIN TOOLS Glow End Extension Cord, 25Foot (EXC2515)
- AC WORKS 50ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-050)
- C2G 25Ft 16Awg Hospital Grade Power Extension Cable (Nema 5-15P To Nema (48074)
- CONNTEK Conntek 14368, 25-Feet 30-Amp Straight Blade RV Extension Cord with NEMA TT-30P/R (14368)
- MASTER ELECTRONICS Master Electrician 02309ME 100 ft. Orange Round Vinyl Extension Cord (240705)
- SOUTHWIRE Coleman Cable Yellow Jacket Outdoor 50 ft. L Yellow Extension Cord 10/3 SJTW (2991)
- Pelican Extension Cords