Shop All EMT Supplies
Pelican
EMS Case, 14-1/8" W x 18-1/2" L x 6-15/16" H
Mfr # 1500-005-110
Zoro # G4752027
product price: $275.95
/ea
Free Shipping & Returns
$275.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 21/32 in
- Color Black
- Width 17 13/64 in
- Material Copolymer
- Height 8 13/32 in
Product Information
- Brand Pelican
- MFR # 1500-005-110
- Zoro # G4752027
- UPC # 019428101374
- Country of Origin United States
- Category EMT Supplies
Dimensions
Length | 20 21/32 in |
Width | 17 13/64 in |
Height | 8 13/32 in |
Depth | 6.9" |
Details
Item | EMS Case |
Color | Black |
Material | Copolymer |
Weight | 10 lb |
Industry Type | Healthcare |
Features | EMS Inserts, Automatic, O-ring Seal |
Closure Type | Double Throw Latch |
Description
EMS Case, Height 8 13/32 in, Width 17 13/64 in, Length 20 21/32 in, Material Copolymer, Black, Features EMS Inserts, Automatic, O-ring Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LEAD 8 oz. Liquid Hand Soap Squeeze Bottle, PK 1 (4222ES-8)
- ILC Replacement for IVY Biomedical Systems 590412 ECG Trunk Cables (590412 ECG TRUNK CABLES IVY BIOMEDICAL SYSTEMS)
- PROHEAL Disposable Chucks Underpads 30 x 36 Highly Absorbent Pads for Incontinence 75 Pack 75PK (PH-UP425H-3A)
- WINLAND ELECTRONICS EnviroAlert® EA200-24 Two Zone Digital Environmental Monitor Alarm, 24 Volt DC (EA200-24)
- PELICAN EMS Protective Case, 20-5/8" L (1550-005-110)
- PELICAN EMS Case, 16-7/8" W x 20-5/8" L x 8-1/8" H (1550EMS)
- PELICAN EMS Protective Case 18-1/2" L (1500EMS)
- EMI First Response Holster, Navy Blue (1985)
- EMI Rescue Tool, 1/4", 3" L (664)
- MEDIQUE Tweezers, 4 In L, Pointed (72101)
- JMA JMA: 50 Hook wall display (JMA-5-DISP)
- Pelican EMT Supplies