Shop All Hard Case Storage
Pelican
Desert Tan Protective Case, 8.41"L x 6.76"W x 3.87"D
Mfr # 1120
Zoro # G4763367
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pick-N-Pluck Foam
- Material Plastic
- Features Automatic Purge Valve, Industrial and Airline Recreational, Locking Flanges, O-Ring, Over Molded Handles, PTFE Membrane/Neoprene, Stringent Military
- Overall Depth 3 7/8 in
- Overall Length 8 3/8 in
Product Information
- Brand Pelican
- MFR # 1120
- Zoro # G4763367
- UPC # 019428101053
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 3 7/8 in |
Overall Length | 8 3/8 in |
Overall Width | 6 3/4 in |
Lid Depth | 1/2 in |
Inside Length | 7 1/4 in |
Bottom Depth | 3 in |
Inside Width | 4 3/4 in |
Inside Depth | 3 3/8 in |
Description
Protective Case, Bottom Depth 3 in, Closure Type Double Throw, Color Beige, Foam Design Flat, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 3 3/8 in, Inside Length 7 1/4 in, Inside Width 4 3/4 in, Lid Depth 1/2 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 3 7/8 in, Overall Length 8 3/8 in, Overall Width 6 3/4 in, Weight Capacity 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULLERTON TOOL Endmill, 3500STB FC20 S .0600 RH SE (35937)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 5 (MHSTK80)
- IRWIN Wood Chisel, 3/4 x 4-1/2 In, Blue (M44434N)
- KRAFT TOOL R All-Angle Blue Steel Walki, 9"x14" 1/2 (CC403A-01)
- PELICAN Blue Protective Case, 8.41"L x 6.76"W x 3.87"D (1120)
- PELICAN O-Ring Lid for 1690 Cases (1693)
- PELICAN Yellow Protective Case, 21.7"L x 14.1"W x 8.9"D (IM2500)
- PELICAN Black Protective Case, 10.62" L x 9.68" W x 4.87" D (1200)
- PELICAN Gray Protective Case, 24.39"L x 19.36"W x 8.79"D (1600)
- PELICAN Micro Case, Black, 5.88 x 4.06 x 2.12 In (1010S)
- PELICAN Yellow Protective Case, 16.44"L x 13"W x 6.82"D (1450)
- Pelican Hard Case Storage