Shop All Hard Case Storage
Pelican
Desert Tan Protective Case, 22"L x 17.92"W x 10.42"D
Mfr # 1560
Zoro # G7677686
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Includes 2-Level Pick N Pluck(TM) with Convoluted Lid Foam, Automatic Pressure Equalization Valve, O-Ring Seal, Polyurethane Wheels, Retractable Extension Handle, Rubber Over-Molded Top and Side Handles, Stainless Steel Hardware and Padlock Protectors
- Material Plastic
- Features Watertight, Crushproof, Dustproof; Easy Open Double Throw Latches; Open Cell Core with Solid Wall Design - Strong; Light Weight
- Overall Depth 10 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1560
- Zoro # G7677686
- UPC # 019428056445
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 10 3/8 in |
Overall Length | 22 1/8 in |
Overall Width | 17 7/8 in |
Bottom Depth | 7 in |
Inside Depth | 9 in |
Inside Length | 19 7/8 in |
Lid Depth | 2 in |
Inside Width | 15 in |
Inside Length Range | 12 to 20 in |
Depth (Top Lid - Bottom) | 2 in - 7 in |
Overall Length1 | No |
Inside Depth Range | 4 to 10 in |
Overall Width1 | No |
Overall Length2 | No |
Padlock Hole Diameter | 5/16 in |
Overall Depth1 | No |
Inside WxLxD | 15 in x 19 7/8 in x 9 in |
Overall WxLxD | 17 7/8 in x 22 1/8 in x 10 3/8 in |
Carry-On Size | No |
Overall Width2 | Yes |
Inside Width Range | 10 to 16 in |
Overall Length9 | No |
Overall Depth22 | Yes |
Overall Length14 | No |
Overall Width14 | No |
Overall Length22 | No |
Overall Depth9 | No |
Overall Depth14 | Yes |
Overall Width22 | Yes |
Overall Width9 | No |
Description
This Pelican 1560 Desert Tan Protective Case is the perfect solution for transporting and storing your equipment. The hard case has a rugged design that can withstand impact and it comes with wheels to allow you to easily move it around. The 22 1/8 in. long case is made of polypropylene, which is a durable material that can handle any type of climate or environment. This desert tan protective case also features two wheels, allowing you to roll it from place to place with ease. Its inside depth measures 9 in., while its inside width and length are 15 7/16 in. and 20 3/8 in., respectively. The Pelican 1560 Desert Tan Protective Case offers reliable protection for all your equipment, whether they are small or large items alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 2700 RPM (2554-20, 48-11-2440)
- BLACK & DECKER Right Knife (91967-00)
- LENOX SAW HOLE 4-3/4"" W/ARBR (1773008)
- LLAMBRICH USA Keyed Drill Chuck 5/8" Cap., 3JT Mount Size, Steel (CY-16 J-3)
- PELICAN Gray Protective Case, 24.39"L x 19.36"W x 8.79"D (1600)
- PELICAN Panel Frame Kit for 1500 (1500PF)
- PELICAN Olive Drab Green Protective Case, 10.62"L x 9.68"W x 4.87"D (1200NF)
- PELICAN Black Protective Case, 21.6"L x 17-1/4"W x 4.87"D (1495CC#1)
- PELICAN Yellow Protective Case, 24.6" L x 19.7" W x 14.4" D (IM2750)
- PELICAN Black Protective Case, 20.66"L x 17.2"W x 8.40"D (015500-0050-110)
- PELICAN Black Protective Case, 31.59" L x 22.9" W x 19.48" D (1660NF)
- Pelican Hard Case Storage