Shop All Portable Coolers
This Product is Discontinued
Pelican
Chest Cooler, 20.0 qt. Cap., Tan Body (Discontinued)
Mfr # 20Q-2-TANORG
Zoro # G0214499
Free Shipping & Returns
This Product is Discontinued
Key Features
- With Wheels No
- Body Color Tan
- Ice Retention Up to 5 days
- Interior Width 12 in
- Exterior Dia. Not Round
Product Information
- Brand Pelican
- MFR # 20Q-2-TANORG
- Zoro # G0214499
- Country of Origin United States
- Category Portable Coolers
Dimensions
Interior Width | 12 in |
Exterior Dia. | Not Round |
Exterior Width | 13 in |
Interior Height | 14 in |
Exterior Length | 19 in |
Interior Depth | 7 in |
Exterior Height | 18 in |
Details
With Wheels | No |
Body Color | Tan |
Ice Retention | Up to 5 days |
Cooler Body Type | Chest Cooler |
Item | Chest Cooler |
Cooler Capacity | 20.0 qt |
Primary Material | Plastic |
Number of Cans | 15 |
Lid Color | Tan |
Description
Chest Cooler, Chest Cooler, With Wheels No, 20 qt, Exterior Length 19 in, Exterior Width 13 in, Exterior Height 18 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 5 days, Body Color Tan, Lid Color Tan, Number of Cans 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.