Shop All Gun Cases & Bags
Pelican
Case, 47-1/4 In Lx16-1/2 InWx9-1/4 InD, Bl
Mfr # IM3220
Zoro # G3047095
product price: $400.95
/ea
Free Shipping & Returns
$400.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Inside Depth 8 1/2 in
- Bottom Depth 6 1/2 in
- Standards ATA 300, FED-STD-101C, MIL-STD-810F
Product Information
- Brand Pelican
- MFR # IM3220
- Zoro # G3047095
- UPC # 825494005177
- Country of Origin United States
- Category Gun Cases & Bags
Dimensions
Inside Depth | 8 1/2 in |
Bottom Depth | 6 1/2 in |
Overall Depth | 13 1/4 in |
Inside Length | 44 in |
Inside Width | 14 in |
Lid Depth | 2 in |
Overall Width | 16 1/2 in |
Overall Length | 47 1/4 in |
Width | 47.2" |
Height | 9.2" |
Padlock Hole Diameter | 3/8 in |
Description
Protective Case, Bottom Depth 6 1/2 in, Closure Type Press and Pull, Color Black, Foam Design Flat, Solid, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 8 1/2 in, Inside Length 44 in, Inside Width 14 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 6, Number of Wheels 2, Overall Depth 13 1/4 in, Overall Length 47 1/4 in, Overall Width 16 1/2 in, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHLENUNTRY 8' RND 625GAL PolyTank (52113088-09)
- MILWAUKEE TOOL M18 FUEL(TM) Blower (3017-20)
- AMS Auger, Regular, 4 In, Quick Connect (300.05)
- SUPERPRO SuperPro PWWCT150 SPG Replacement for Waterway Clearwater II 150 Above-Ground Pool Cartridge (PWWCT150 SPG)
- PELICAN Case, 39-3/4 In Lx16-1/2 InWx6-3/4 InD, Bl (IM3100)
- PELICAN Protective Case, 13-1/2" W x 35-3/4" L x 5-1/4" H (017000-0000-110)
- PELICAN International VCV100-0020BLK Small Pistol Case, Polyethylene, Black, Hasp Lock (VCV100-0020-BLK)
- PELICAN Protective Case, 13-1/2" W x 50-1/2" L x 5-1/4" H (017500-0000-110)
- PELICAN Case, 44-29/32 InLx25-21/64 InWx16-1/2 In (1780-001-110)
- PELICAN Pistol for Case 1075 with Foam, Black (P1075)
- ALLEN CO Pistol Tote with Pocket, Most Semi-Auto Handguns & Revolvers, Black (3643)
- Pelican Gun Cases & Bags