Shop All Gun Cases & Bags
Pelican
Case, 47-1/4 In Lx16-1/2 InWx6-3/4 InD, Bl
Mfr # IM3200
Zoro # G3047110
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Volume Capacity 2.14 cu ft
- Min. Temp. Rating -20 Degrees F
- Includes Foam Yes
Product Information
- Brand Pelican
- MFR # IM3200
- Zoro # G3047110
- UPC # 825494002800
- Country of Origin United States
- Category Gun Cases & Bags
Dimensions
Bottom Depth | 4 in |
Overall Width | 16 1/2 in |
Overall Depth | 6 3/4 in |
Lid Depth | 2 in |
Inside Length | 44 in |
Inside Width | 14 in |
Overall Length | 47 1/4 in |
Inside Depth | 6 in |
Width | 16.5" |
Length | 47.2" |
Padlock Hole Diameter | 3/8 in |
Description
Protective Case, Bottom Depth 4 in, Closure Type Press and Pull, Color Black, Foam Design Flat, Solid, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 6 in, Inside Length 44 in, Inside Width 14 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 6, Number of Wheels 2, Overall Depth 6 3/4 in, Overall Length 47 1/4 in, Overall Width 16 1/2 in, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM ColorStorm Red Reinforced Water Hose, 50'L x 5/8 dia. (17001)
- HYDROFARM GROW!!T 4' Bamboo Stakes, Natural Color, 25 Pack (HGBB4)
- OREGON AdvanceCut 14 Bar & Chain Combo, 3/8, .050, 53 DL (27859)
- UPPERBOUNCE Universal Repl. Legs for Mini Trampolines and Rebounders-Set Of 6 (UBLEG-10-6)
- PELICAN Case, 39-3/4 In Lx16-1/2 InWx6-3/4 InD, Bl (IM3100)
- PELICAN Pistol for Case 1075 with Foam, Black (P1075)
- PELICAN Protective Case, 25-21/64" W x 44-29/32" L x 16-1/2" H (1780-007-110)
- PELICAN Protective Case, 13-1/2" W x 50-1/2" L x 5-1/4" H (017500-0000-110)
- PELICAN Case, 44-29/32 InLx25-21/64 InWx16-1/2 In (1780-001-110)
- PELICAN Protective Case, 13-1/2" W x 35-3/4" L x 5-1/4" H (017000-0000-110)
- ALLEN CO Gun Collector Hardwood Gun Rack, Holds 2-Firearms, Brown/Black (5659)
- Pelican Shooting & Archery Gear