Shop All Hard Case Storage
Pelican
Black Rolling Case, 26.2"L x 23"W x 13.68"D, Material: Polypropylene
Mfr # 1610MNF
Zoro # G1110912
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Case
- Material Polypropylene
- Features Water Resistant, Crushproof, Dust Resistant, Automatic Pressure Equalization Valve, Easy Open Double Throw Latches, O-Ring Seal, Open Cell Core with Solid Wall Design - Strong, Light Weight, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors, Heavy Duty Polyurethane Wheels with Stainless Steel Bearings
- Overall Depth 13.68"
Product Information
- Brand Pelican
- MFR # 1610MNF
- Zoro # G1110912
- UPC # 19428118990
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 13.68" |
Overall Length | 26.2" |
Overall Width | 23" |
Details
Color | Black |
Includes | Case |
Material | Polypropylene |
Features | Water Resistant, Crushproof, Dust Resistant, Automatic Pressure Equalization Valve, Easy Open Double Throw Latches, O-Ring Seal, Open Cell Core with Solid Wall Design - Strong, Light Weight, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors, Heavy Duty Polyurethane Wheels with Stainless Steel Bearings |
Number of Wheels | 2 |
Water and Air Tight O-Ring | Polymer |
Handle Style | Fold Down Handle |
Item | Rolling Case |
Case Type | Rolling Case |
Description
Case 1510 with no Foam,Mobility Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Die Set 0.375" (CV500-DS10)
- GARANT HSS-E-PM Through Hole Machine Tap, 12-24 Tap Thread Size, AlTix Coated (133360 12-24)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.1061X50)
- DAVIES Shift Knob, Ball Knob, 3/8-24 Size, 1.47"L, HR Phenolic (0073-F)
- PELICAN ProtCase, 5 3/4 in, PdLkHsp/PrPu, Blk (IM2075)
- PELICAN Desert Tan Protective Case, 33.43" L x 28.4" W x 17.65" D (1690-001-190)
- PELICAN Black Protective Case, 31.3" L x 20.4" W x 12.2" D (IM2950)
- PELICAN Desert Tan Protective Case, 24.8"L x 19.69"W x 11.88"D (1610)
- PELICAN Black Micro Case, 7-1/2"L x 5.06"W x 2.12"D (1040S)
- PELICAN Black Protective Case, 16.44"L x 13"W x 6.82"D, Weight: 7.45 lb (1450)
- NANUK CASES Olive Long Case, 55.1"L x 17.3"W x 6.6"D (995-1006)
- Pelican Hard Case Storage