Shop All Hard Case Storage
Pelican
Black Rolling Case, 23.55"L x 14.36"W x 10.62"D, Material: Polypropylene
Mfr # 1510MNF
Zoro # G1110903
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Case
- Material Polypropylene
- Features The Mobility Version of the 1510 Case is Over the Maximum FAA Carry on Size, Water Resistant, Crushproof, Dust Resistant, Automatic Pressure Equalization Valve, Easy Open Double Throw Latches, O-Ring Seal, Open Cell Core with Solid Wall Design - Strong, Light Weight, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors, Heavy Duty Polyurethane Wheels with Stainless Steel Bearings
- Overall Depth 10.62"
Product Information
- Brand Pelican
- MFR # 1510MNF
- Zoro # G1110903
- UPC # 19428118938
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 10.62" |
Overall Length | 23.55" |
Overall Width | 14.36" |
Details
Color | Black |
Includes | Case |
Material | Polypropylene |
Features | The Mobility Version of the 1510 Case is Over the Maximum FAA Carry on Size, Water Resistant, Crushproof, Dust Resistant, Automatic Pressure Equalization Valve, Easy Open Double Throw Latches, O-Ring Seal, Open Cell Core with Solid Wall Design - Strong, Light Weight, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors, Heavy Duty Polyurethane Wheels with Stainless Steel Bearings |
Number of Wheels | 2 |
Water and Air Tight O-Ring | Polymer |
Handle Style | Rubber Over Molded Top and Side Handles |
Item | Rolling Case |
Case Type | Rolling Case |
Description
Case 1510 with no Foam,Mobility Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide End Mill, Sq, 1/4, 3/4 Cut L (01573)
- ZORO SELECT Router Bit Set, Face Molding, 1/2S, 4 Pc (16Y603)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 9/16" (7318HD)
- BIG ROC TOOLS Big Roc Tools IDS165 65Mm; 1 in; Dr Cr-Mo Air Deep Impact Socket (IDS165)
- PELICAN Black Protective Case, 31.3"L x 20.4"W x 12"D (IM2950)
- PELICAN ProtCase, 9 45/64 in, Double Throw, Black (1430-000-110)
- PELICAN Black Protective Case, 16.88"L x 13.23"W x 4.47"D (1470)
- PELICAN Orange Protective Case, 22.07"L x 17.92"W x 10.42"D (1560-000-150)
- PELICAN Olive Drab Green Protective Case, 21.7"L x 14.1"W x 8.9"D (IM2500)
- PELICAN Black Protective Case, 21.2"L x 16"W x 8.3"D (IM2600-00000)
- THE NOCO CO NOCO Boost Sport/Plus EVA Protection Case, Lightweight, Durable, Weather Resistant - GBC013 (GBC013)
- Pelican Hard Case Storage