Shop All Hard Case Storage
Pelican
Black Protective Case, 38-1/2"L x 24.6"W x 25.4"D
Mfr # BLACKBOX-11U
Zoro # G8290554
product price: $1,756.99
/ea
Free Shipping & Returns
$1,756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (2) Wheels, Automatic Pressure Relief Valve, Black Hardware, Comfort Grip Handles, Molded In-Rib Design, Shock Mounts
- Material Plastic
- Features Airtight Seals and Molded-In Color, Automatic Pressure Relief Valve, Elastomeric Shock Mounts, Hardick Case, Lid Hangers, Molded Tongue-In-Groove Gasketed Parting Line, Molded-In Stacking Ribs, Positive Anti-Shear Latches
- Overall Depth 25 3/8 in
Product Information
- Brand Pelican
- MFR # BLACKBOX-11U
- Zoro # G8290554
- UPC # 825494042134
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 25 3/8 in |
Overall Length | 38 1/2 in |
Overall Width | 24 5/8 in |
Inside Width | 23 1/2 in |
Inside Length | 31 3/8 in |
Inside Depth | 11 3/8 in |
Lid Depth | 2 1/4 in, 5 1/4 in |
Inside WxLxD | 23 1/2 in x 31 3/8 in x 11 3/8 in |
Caster Wheel Diameter | 3 1/4 in |
Bottom Depth | 27 7/8 in |
Description
Protective Case, Bottom Depth 27 7/8 in, Closure Type Latches, Color Black, Handle Style Folding, Includes Foam Insert No, Inside Depth 11 3/8 in, Inside Length 31 3/8 in, Inside Width 23 1/2 in, Lid Depth 2 1/4 in, 5 1/4 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 24, Number of Wheels 2, Overall Depth 25 3/8 in, Overall Length 38 1/2 in, Overall Width 24 5/8 in, Weight Capacity 100 lb, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #9 Solid Carbide Drill Bit (DMOD9)
- STEELWORKS Boltmaster Steelworks .25in. X 12in. Square Key Stock 11174 (11174)
- FREUD Conical Scoring, 215mm (LI25M43QF3)
- K-TOOL INTERNATIONAL Torx Screwdriver T-15 (KTI-11315)
- PELICAN Yellow Protective Case, 21.7"L x 14.1"W x 8.9"D (IM2500)
- PELICAN Black Protective Case, 24.39"L x 19.3"W x 8.79"D (016000-0050-110)
- PELICAN Replacement Liner for 1050 Microcase, Blk (1051)
- PELICAN Black Protective Case, 18-1/2"L x 14.06"W x 6.93"D (1500NF)
- PELICAN O-Ring Lid for 1470 Cases (1473)
- PELICAN Olive Drab Green Protective Case, 37-1/2"L x 27.13"W x 14.37"D (1730-000-130)
- PELICAN Black Protective Case, 18.2"L x 8.4"W x 6.7"D (IM2306)
- Pelican Hard Case Storage