Shop All Hard Case Storage
Pelican
Black Protective Case, 33.43"L x 28.4"W x 17.6"D
Mfr # 1690NF
Zoro # G4785523
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Includes (4) Polyurethane Wheels with Stainless Steel Bearings, 2-Person Fold Down Handles, Automatic Pressure Equalization Valve, O-Ring Seal, Retractable Extension Handle, Stainless Steel Padlock Protectors
- Material Plastic
- Features 4 Strong Polyurethane Wheels with Stainless Steel Bearings, Watertight, Crushproof, Dustproof, Automatic Pressure Equalization Valve, O-Ring Seal, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors
Product Information
- Brand Pelican
- MFR # 1690NF
- Zoro # G4785523
- UPC # 019428060695
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 17 5/8 in |
Overall Length | 33 1/2 in |
Overall Width | 28 3/8 in |
Lid Depth | 2 7/8 in |
Inside Width | 25 1/8 in |
Inside Depth | 15 3/8 in |
Bottom Depth | 12 1/8 in |
Inside Length | 30 1/8 in |
Depth | 17.7" |
Width | 28.4" |
Padlock Hole Diameter | 5/16 in |
Description
Protective Case, Bottom Depth 12 1/8 in, Closure Type Double Throw, Color Black, Handle Style Folding, Telescoping, Includes Foam Insert No, Inside Depth 15 3/8 in, Inside Length 30 1/8 in, Inside Width 25 1/8 in, Lid Depth 2 7/8 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 7, Number of Wheels 4, Overall Depth 17 5/8 in, Overall Length 33 1/2 in, Overall Width 28 3/8 in, Weight Capacity 410 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CST/BERGER Magnet Locator, 42-3/4 In L, (6) AA Batt (19-200SC)
- KRAFT TOOL V Sled Runner w/Wood Handl, 14" x 3/4 (BL214)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/4" (44mm) (FCH0134-G)
- HYDE Gasket Scraper, 1-1/2", CV Steel (08020)
- PELICAN Black Protective Case, 11.8"L x 9.8"W x 7.7"D (IM2075)
- PELICAN Black Rolling Case, 26.2"L x 23"W x 15.61"D, Material: Polypropylene (1620MNF)
- PELICAN Black Protective Case, 22-1/2"L x 22.4"W x 21-1/4"D (0350NF)
- PELICAN Black Protective Case, 57.42" L x 18.48" W x 11.23" D (017700-0000-110)
- PELICAN Black Protective Case, 22"L x 13.81"W x 9"D, Latch: Double Throw (1510)
- PELICAN Olive Drab Green Protective Case, 21.7"L x 14.1"W x 8.9"D (IM2500)
- PELICAN Desert Tan Protective Case, 24.76"L x 19.5"W x 13.9"D (1620)
- Pelican Hard Case Storage