Shop All Hard Case Storage
Pelican
Black Protective Case, 32.58"L x 18.40"W x 11"D
Mfr # 1615
Zoro # G6414460
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes (2) Wheels, TrekPak Divider
- Material Plastic
- Features Business Card Holder, Durable, Lightweight
- Overall Depth 11 in
Product Information
- Brand Pelican
- MFR # 1615
- Zoro # G6414460
- UPC # 019428138738
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 11 in |
Overall Length | 32 5/8 in |
Overall Width | 18 3/8 in |
Bottom Depth | 7 3/8 in |
Inside Width | 15 1/2 in |
Inside Length | 29 5/8 in |
Lid Depth | 2 in |
Inside Depth | 9 3/8 in |
Padlock Hole Diameter | 5/16 in |
Description
When you need to protect your belongings, the Pelican 016150-0050-110 Protective Air Case is a reliable option. The airtight seal and pressure release valve ensure that your items will be kept safe and secure. With a durable and lightweight design, this case ensures that your belongings are protected from all kinds of hazards. It has an inside depth of 9 25/64 in., an inside length of 29 19/32 in., an inside width of 15 1/2 in., and an overall depth of 11 3/4 in. The black rolling case also has a business card holder for storing information about yourself or your company. When it comes to protecting your items, the Pelican 016150-0050-110 Protective Air Case is a convenient choice.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 36 mm Size, Standard Socket, Black Phosphate (49-66-6601)
- MILWAUKEE TOOL M18 FUEL 1-9/16" SDS Max Hammer Drill (2717-20)
- MILWAUKEE TOOL Brass Slug (45-30-0160)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 27/64 (C23148)
- PELICAN Black Protective Case, 39.95"L x 23.45"W x 28.6"D (0500-000-110)
- PELICAN O-Ring Lid for 1500 Cases (1503)
- PELICAN Panel Frame Kit for 1430 Case, Dustproof (1430PF)
- PELICAN Black Protective Case, 33.43" L x 28.4" W x 17.65" D (1690)
- PELICAN Black Protective Case, 20.6"L x 17.2"W x 8.4"D (1550)
- PELICAN Silver Protective Case, 13.37"L x 11.6"W x 6"D (1400-001-180)
- SKB Black Protective Case, 40"L x 24"W x 24"D (3R4024-24B-E)
- Pelican Hard Case Storage