Shop All Hard Case Storage
Pelican
Black Protective Case, 31.59"L x 22.99"W x 19.48"D
Mfr # 1660
Zoro # G6214607
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Pick-N-Pluck Foam
- Material Polypropylene
- Features Automatic Pressure Equalization Valve, Crushproof, Dustproof, Open Cell Core with Solid Wall Design, Watertight
- Overall Depth 19.48"
Product Information
- Brand Pelican
- MFR # 1660
- Zoro # G6214607
- UPC # 019428054632
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 19.48" |
Overall Length | 31.59" |
Overall Width | 22.99" |
Inside Depth | 17.625 in |
Inside Length | 28.2 in |
Inside Width | 19.66 in |
Exterior Depth | 19.4844 in |
Exterior Width | 22.99 in |
Exterior Length | 31.59 in |
Exterior Height | 19.48 in |
Inside Height | 17.63 in |
Description
Protective Case, Product Type Protective Case, For Use With Pelican Classic, Housing Material Polypropylene, Mounting Location Portable/Handheld, Inside Height 17.63 in, Inside Length 28.2 in, Inside Width 19.66 in, IP Rating IP67, Mount Type Portable with Handle, Standards Def Stan 81-41, Lock Type Lockable, Carrying Type Handle, Closure Type Latch, Color Black, Exterior Height 19.48 in, Exterior Length 31.59 in, Exterior Width 22.99 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 12" 4-Jaw D1-6 Direct Mount Camlock Lathe Chuck (3900-4809)
- SK PROFESSIONAL TOOLS 1/4" Drive Adapter, SAE, 1 pcs, Chrome (385)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 14 mm Size, Deep Socket, Black Phosphate (49-66-6275)
- SAWSTOP 80-Teeth Circular Saw Blade, Wood (BTS-P-80HATB)
- PELICAN Black Protective Case, 19.2"L x 15.2"W x 9"D (IM2450)
- PELICAN Orange Protective Case, 22.07"L x 17.92"W x 10.42"D (1560-000-150)
- PELICAN Black Protective Case, 19.87"L x 13.93"W x 4.68"D (1490NF)
- PELICAN Yellow Protective Case, 19.78"L x 15.77"W x 7.4"D (1520-001-240)
- PELICAN Desert Tan Protective Case, 37-1/2"L x 27.13"W x 14.37"D (1730)
- PELICAN Black Protective Case, 19.2"L x 12.8"W x 6.9"D (014850-0011-110)
- PELICAN Black Protective Case, 14.2" L x 11.4" W x 6-1/2" D (IM2100)
- Pelican Hard Case Storage