Shop All Hard Case Storage
Pelican
Black Protective Case, 31.28" L x 24.21" W x 17.48" D
Mfr # 1630NF
Zoro # G4788892
product price: $438.95
/ea
Free Shipping & Returns
$438.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes 4 Polyurethane Wheels with Stainless Steel Bearings, Automatic Pressure Equalization Valve, Fold Down Handles, O-Ring Seal, Retractable Extension Handle, Stainless Steel Padlock Protectors
- Material Plastic
- Features 4 Strong Polyurethane Wheels with Stainless Steel Bearings, Watertight, Crushproof, Dustproof, Automatic Pressure Equalization Valve, O-Ring Seal, Stainless Steel Hardware, Retractable Extension Handle
- Overall Depth 17 1/2 in
Product Information
- Brand Pelican
- MFR # 1630NF
- Zoro # G4788892
- UPC # 019428059293
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 17 1/2 in |
Overall Length | 31 1/4 in |
Overall Width | 24 1/4 in |
Inside Width | 21 in |
Lid Depth | 3 1/4 in |
Inside Length | 27 3/4 in |
Inside Depth | 15 1/2 in |
Bottom Depth | 12 1/8 in |
Depth | 17.5" |
Width | 24.2" |
Caster Wheel Diameter | 5 1/4 in |
Padlock Hole Diameter | 5/16 in |
Description
Protective Case, Bottom Depth 12 1/8 in, Closure Type Double Throw, Color Black, Handle Style Folding, Telescoping, Includes Foam Insert No, Inside Depth 15 1/2 in, Inside Length 27 3/4 in, Inside Width 21 in, Lid Depth 3 1/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 7, Number of Wheels 4, Overall Depth 17 1/2 in, Overall Length 31 1/4 in, Overall Width 24 1/4 in, Weight Capacity 350 lb, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1" DR 1" F X 1-1/2" M RED SLEEVE ADA (GP4009RA)
- KLEIN TOOLS Replacement Bit, Tamperproof 27, 30 (32783)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 2 Flutes (300769)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 9,000 RPM, 1.0 hp (52665)
- PELICAN Black Protective Case, 19.87"L x 13.93"W x 4.68"D (1490NF)
- PELICAN Black Protective Case, 22"L x 13.81"W x 9"D, Latch: Double Throw (1510)
- PELICAN Yellow Protective Case, 24.6"L x 19.7"W x 14"D (IM2750)
- PELICAN Black Protective Case, 14.2" L x 11.4" W x 6-1/2" D (IM2100)
- PELICAN Yellow Protective Case, 24.6"L x 19.7"W x 8.7"D (IM2700)
- PELICAN Orange Protective Case, 13.37"L x 11.62"W x 6"D (1400)
- PELICAN Desert Tan Protective Case, 22.07"L x 17.92"W x 10.42"D (1560NF)
- Pelican Hard Case Storage