Shop All Hard Case Storage
Pelican
Black Protective Case, 24.6"L x 19.7"W x 11.7"D
Mfr # IM2720
Zoro # G3047199
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (2) Padlockable Hasps, Foam, In-Line Wheels, Telescoping Handle, Three Double Layer Soft Grip Handles, Vortex(R) Valve
- Material Plastic
- Features (3) Double Layer, Hardick Case, Soft Grip Handles
- Overall Depth 11 3/4 in
Product Information
- Brand Pelican
- MFR # IM2720
- Zoro # G3047199
- UPC # 825494000585
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 11 3/4 in |
Overall Length | 24 5/8 in |
Overall Width | 19 3/4 in |
Inside Width | 17 in |
Inside Depth | 10 in |
Bottom Depth | 8 in |
Inside Length | 22 in |
Lid Depth | 2 in |
Depth | 11.7" |
Width | 19.7" |
Height | 24.6" |
Padlock Hole Diameter | 1/4 in |
Description
Protective Case, Bottom Depth 8 in, Closure Type Padlock; Press and Pull, Color Black, Foam Design Flat, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 10 in, Inside Length 22 in, Inside Width 17 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 4, Number of Wheels 2, Overall Depth 11 3/4 in, Overall Length 24 5/8 in, Overall Width 19 3/4 in, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj. Wrench, 15", 1-15/16" Cap., Black (31D017)
- CRAWFORD PRODUCTS Dura Flip Up Multi Hook, MN (STFTH3P)
- KIPP Adjustable Handle Size: 2, M08X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.20887X30)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 11/16" x 2" (HML.11/16)
- PELICAN Desert Tan Protective Case, 33.4"L x 28.4"W x 17.65"D (1690-000-190)
- PELICAN Black Protective Case, 19.2 in L x 15.2 in W x 7.3 in D (IM2400)
- PELICAN Black Protective Case, 24.76"L x 19.57"W x 13.9"D (1620)
- PELICAN Black Protective Case, 24.6"L x 19.7"W x 8.6"D (IM2700)
- PELICAN Yellow Protective Case, 10.62"L x 9.68"W x 4.87"D (1200-001-240)
- PELICAN Black Protective Case, 33.3"L x 24.4"W x 19.3"D (IM3075)
- NANUK CASES Foam Insert, 15"L x 10"W x Lid Tray: 1-3/4", Base Tray: 5-7/8"D (918-FOAM)
- Pelican Hard Case Storage