Shop All Hard Case Storage
Pelican
Black Protective Case, 24.6" L x 19.7" W x 14.4" D
Mfr # IM2750
Zoro # G7684792
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Padlockable Hasps, (3) Double Layer Soft Grip Handles, In-Line Wheels, Telescoping Handle, Vortex(R) Valve
- Material Plastic
- Features Two Stainless Steel Padlock Protectors, Two Integrated Key Lockable Latches, Powerful Hinges, O-Ring Seal, Four Press and Pull Latches
- Overall Depth 14 3/8 in
- Overall Length 24 5/8 in
Product Information
- Brand Pelican
- MFR # IM2750
- Zoro # G7684792
- UPC # 825494000653
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 14 3/8 in |
Overall Length | 24 5/8 in |
Overall Width | 19 3/4 in |
Bottom Depth | 10 3/4 in |
Inside Width | 17 in |
Inside Length | 22 in |
Lid Depth | 2 in |
Inside Depth | 12 3/4 in |
Depth | 14.4" |
Width | 19.7" |
Padlock Hole Diameter | 1/4 in |
Description
Protective Case, Bottom Depth 10 3/4 in, Closure Type Press and Pull, Color Black, Handle Style Folding, Includes Foam Insert No, Inside Depth 12 3/4 in, Inside Length 22 in, Inside Width 17 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 4, Number of Wheels 2, Overall Depth 14 3/8 in, Overall Length 24 5/8 in, Overall Width 19 3/4 in, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Latch Clamp, Steel, 3.95 in Overall L (806ER2)
- KLEIN TOOLS Fiberglass Fish Tape with Spiral Steel Leader, 50-Foot (56350)
- MILWAUKEE TOOL 2" Pre-Stressed Diamond Wet Core Bit (48-17-1020)
- IDEAL Fish Tape, 3/16In x 100ft, Stainless Steel (31-093)
- PELICAN Yellow Protective Case, 24.6"L x 19.7"W x 14"D (IM2750)
- PELICAN Black Padded Divider Case, 22"L x 13.81"W x 9"D (1514)
- PELICAN Black Protective Case, 38-1/2" L x 24.6" W x 18.4" D (BLACKBOX-7U)
- PELICAN Orange Protective Case, 22.07"L x 17.92"W x 10.42"D (1560NF)
- PELICAN ProtCase, 2 15/16 in, Double Throw, Black (1200NF)
- PELICAN Olive Drab Green Protective Case, 37-1/2"L x 27.13"W x 14.37"D (1730-000-130)
- NANUK CASES Case, Red, 909S-000RD-0A0 (909S-000RD-0A0)
- Pelican Hard Case Storage