Shop All Hard Case Storage
Pelican
Black Protective Case, 20.6"L x 17.2"W x 8.4"D
Mfr # 1550
Zoro # G6157907
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Pick-N-Pluck Foam
- Material Plastic
- Features Automatic Pressure Equalization Valve, Crush Proof, Double Throw Latches, Dust Proof, O-ring Sealed, Overmolded Handles, Pick-n-pluck Foam, Watertight
- Overall Depth 8 3/8 in
Product Information
- Brand Pelican
- MFR # 1550
- Zoro # G6157907
- UPC # 019428022563
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 8 3/8 in |
Overall Length | 20 5/8 in |
Overall Width | 17 1/4 in |
Bottom Depth | 5 7/8 in |
Inside Depth | 7 3/4 in |
Inside Width | 14 1/4 in |
Inside Length | 18 5/8 in |
Lid Depth | 1 3/4 in |
Height | 20.6" |
Width | 16.9" |
Depth | 8.1" |
Padlock Hole Diameter | 5/16 in |
Description
Protective Case, Bottom Depth 5 7/8 in, Closure Type Double Throw, Color Black, Foam Design Flat, Pick and Pluck, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 7 3/4 in, Inside Length 18 5/8 in, Inside Width 14 1/4 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 8 3/8 in, Overall Length 20 5/8 in, Overall Width 17 1/4 in, Weight Capacity 69 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger w/o Locking, Ball, 1/2, 3/4, PK5 (53813X01)
- HHIP 3 X 1/8 X 1" High Speed Steel Plain Slitting Saw (5071-4208)
- GERBER MULTI TOOL NXT 6.25"" (31-003345N)
- RIDGID Bar, Flaring Asm (96602)
- PELICAN Black Protective Case, 19.87"L x 13.93"W x 4.68"D (1490NF)
- PELICAN Desert Tan Protective Case, 24.39"L x 19.3"W x 8.79"D (1600-000-190)
- PELICAN Casters Black, Series Pelican classic (507)
- PELICAN Silver Protective Case, 13.37"L x 11.62"W x 6"D (1400)
- PELICAN Yellow Protective Case, 24.39"L x 19.3"W x 8.79"D (1600-000-240)
- PELICAN Black Protective Case, 11.64"L x 8.34"W x 3.78"D (1170-001-110)
- NANUK CASES Case w/Foam Rode(R) Newsshooter(TM) Wi, 910S-080GP-0A0-19132 (910S-080GP-0A0-19132)
- Pelican Hard Case Storage