Shop All Hard Case Storage
Pelican
Black Protective Case, 19.78" L x 15.77" W x 7.41" D
Mfr # 1520NF
Zoro # G4788831
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Automatic Pressure Equalization Valve, O-Ring Seal, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
- Material Plastic
- Features Watertight, Crushproof, Dustproof; Automatic Pressure Equalization Valve; O-Ring Seal; Stainless Steel Hardware and Padlock Protectors
- Overall Depth 7 3/8 in
Product Information
- Brand Pelican
- MFR # 1520NF
- Zoro # G4788831
- UPC # 019428000448
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 7 3/8 in |
Overall Length | 19 3/4 in |
Overall Width | 15 3/4 in |
Inside Length | 18 in |
Inside Depth | 6 3/4 in |
Bottom Depth | 5 in |
Inside Width | 12 7/8 in |
Lid Depth | 1 3/4 in |
Depth | 7.4" |
Width | 15.8" |
Padlock Hole Diameter | 5/16 in |
Description
Protective Case, Bottom Depth 5 in, Closure Type Double Throw, Color Black, Handle Style Folding, Includes Foam Insert No, Inside Depth 6 3/4 in, Inside Length 18 in, Inside Width 12 7/8 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 7 3/8 in, Overall Length 19 3/4 in, Overall Width 15 3/4 in, Weight Capacity 40 lb, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA 3/8 Drive Construction Ratchet (11077)
- WESTWARD Serrated Jaw, 2 3/8 in. (40ZX56)
- DRILLCO 13/16, Bridge Reamer Taper Shank Spiral Flute (425A152)
- DIABLO SAW BLADE FF 60T X 10"" (D1060S)
- PELICAN Black Protective Case, 18"L x 8.4"W x 6.7"D (IM2306)
- PELICAN Black Protective Case, 9.4"L x 7.8"W x 4.29"D (1150NF)
- PELICAN Black Protective Case, 26-1/2" L x 26-1/2" W x 25-1/4" D (0370-001-110)
- PELICAN Lid Organizer for 1510 (1519)
- PELICAN Black Protective Case, 26-1/2"L x 26-1/2"W x 25" D (0370-000-110)
- PELICAN Desert Tan Protective Case, 27.2"L x 27-1/2"W x 16.3"D (1640-000-190)
- PELICAN Insert Lid Organizer for 1650 (1659)
- Pelican Hard Case Storage