Shop All Hard Case Storage
Pelican
Black Protective Case, 18"L x 8.4"W x 6.7"D
Mfr # IM2306
Zoro # G3047305
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (2) Padlockable Hasps, Double Layer Soft Grip Handle, Vortex(R) Valve
- Material Plastic
- Features Airtight and Watertight, Hardick Case, Lightweight, Rugged, Tough
- Overall Depth 6 3/4 in
Product Information
- Brand Pelican
- MFR # IM2306
- Zoro # G3047305
- UPC # 825494004101
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 6 3/4 in |
Overall Length | 18 1/4 in |
Overall Width | 8 3/8 in |
Bottom Depth | 4 1/4 in |
Lid Depth | 2 in |
Inside Depth | 6 1/4 in |
Inside Width | 6 1/4 in |
Inside Length | 17 in |
Depth | 6.7" |
Width | 8.4" |
Padlock Hole Diameter | 1/4 in |
Description
Protective Case, Bottom Depth 4 1/4 in, Closure Type Padlock; Press and Pull, Color Black, Handle Style Folding, Includes Foam Insert No, Inside Depth 6 1/4 in, Inside Length 17 in, Inside Width 6 1/4 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 3/4 in, Overall Length 18 1/4 in, Overall Width 8 3/8 in, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 1 x 18 in. (38764)
- WESTWARD 1/4 in Drive Impact Socket 4 mm Size 6 pt Standard Depth, Black Oxide (4LXZ7)
- XCELITE Knife Hobby Lt Duty 5-13/16In (XN100)
- KLEIN TOOLS Pump Pliers, 10-Inch (D502-10)
- PELICAN Black Protective Case, 22-1/2"L x 22.4"W x 21-1/4"D (0350NF)
- PELICAN ProtCase, 2.08 in, Double Throw, Black (1170)
- PELICAN Black Micro Case, 9.88"L x 5.59"W x 2.63"D (1060S)
- PELICAN Yellow Protective Case, 16.44"L x 13"W x 6.8"D (1450-001-240)
- PELICAN Panel Frame Kit for 1430 Case, Dustproof (1430PF)
- PELICAN Black Protective Case, 14.2" L x 11.4" W x 6-1/2" D (IM2100)
- NANUK CASES Yellow Padded Divider Case, 19.9"L x 16.1"W x 10.1"D (933-2004)
- Pelican Hard Case Storage