Shop All Hard Case Storage
Pelican
Black Protective Case, 18.2"L x 8.4"W x 6.7"D
Mfr # IM2306
Zoro # G3047311
product price: $135.95
/ea
Free Shipping & Returns
$135.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (2) Padlockable Hasps, Double Layer Soft Grip Handle, Foam, Vortex(R) Valve
- Material Plastic
- Features Airtight and Watertight, Hardick Case, Lightweight, Rugged, Tough
- Overall Depth 6 3/4 in
Product Information
- Brand Pelican
- MFR # IM2306
- Zoro # G3047311
- UPC # 825494004118
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 6 3/4 in |
Overall Length | 18 1/4 in |
Overall Width | 8 3/8 in |
Inside Width | 6 1/4 in |
Inside Depth | 6 1/4 in |
Bottom Depth | 4 1/4 in |
Inside Length | 17 in |
Lid Depth | 2 in |
Depth | 8.4" |
Height | 6.7" |
Width | 18.2" |
Padlock Hole Diameter | 1/4 in |
Description
Protective Case, Bottom Depth 4 1/4 in, Closure Type Padlock; Press and Pull, Color Black, Foam Design Flat, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 6 1/4 in, Inside Length 17 in, Inside Width 6 1/4 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 3/4 in, Overall Length 18 1/4 in, Overall Width 8 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR CHUCKS PI4-8" 4 Jaw Semi-Steel Body Independent Chucks w/2 Sets of Solid Jaws (GA 1-302-0800)
- CAT 6-3/8 Inch Folding Utility Knife (980018)
- MARSHALLTOWN Trowel Plaster 11X4-1/2In Pls (FT114P)
- GREY PNEUMATIC SKT 1/2" DRIVE X 24MM STANDARD UNIVERSAL (GP2124UM)
- PELICAN Black Protective Case, 24.6" L x 19.7" W x 14.4" D (IM2750)
- PELICAN Black Micro Case, 7-1/2"L x 5.06"W x 3.12"D (1050S)
- PELICAN Black Micro Case, 6.82"L x 4-3/4"W x 2.12"D (1020S)
- PELICAN Blue Protective Case, 8.41"L x 6.76"W x 3.87"D (1120)
- PELICAN Black Protective Case, 37-1/2"L x 27.13"W x 14.3"D (1730-001-110)
- PELICAN Black Protective Case, 28.87"L x 16.77"W x 9.1"D (016050-0011-110)
- PLATT Grey Rolling Case, 23-1/2"L x 15-1/2"W x 10-3/4"D (231510AHG)
- Pelican Hard Case Storage