Shop All Hard Case Storage
Pelican
Black Protective Case, 18-1/2"L x 14.06"W x 6.9"D
Mfr # 1500
Zoro # G6082781
product price: $189.95
/ea
Free Shipping & Returns
$189.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Pick-N-Pluck Foam
- Material Plastic
- Features Automatic Pressure Equalization Valve, Crush Proof, Double Throw Latches, Dust Proof, O-Ring Sealed, Overmolded Handles, Pick-N-Pluck Foam, Watertight
- Overall Depth 7 in
Product Information
- Brand Pelican
- MFR # 1500
- Zoro # G6082781
- UPC # 019428004019
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 7 in |
Overall Length | 18 1/2 in |
Overall Width | 14 in |
Inside Width | 11 1/4 in |
Bottom Depth | 4 1/4 in |
Lid Depth | 1 7/8 in |
Inside Depth | 6 1/8 in |
Inside Length | 16 3/4 in |
Padlock Hole Diameter | 5/16 in |
Description
Protective Case, Bottom Depth 4 1/4 in, Closure Type Double Throw, Color Black, Foam Design Flat, Pick and Pluck, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 6 1/8 in, Inside Length 16 3/4 in, Inside Width 11 1/4 in, Lid Depth 1 7/8 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 7 in, Overall Length 18 1/2 in, Overall Width 14 in, Weight Capacity 50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 12 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-12' 6)
- KIPP Adjustable Handle, Low Profile, Size: 2, 1/4-20, Zinc, Black Satin, Comp: Steel (K0737.2A21)
- HUSQVARNA DMND BLD SR 4-1/2""X7/8"" (542761409)
- RIDGID Brush and Spring Set, PK2 (44815)
- PELICAN Desert Tan Protective Case, 10.6"L x 9.68"W x 4.87"D (1200-001-190)
- PELICAN Black Protective Case, 27"L x 27-1/2"W x 16.3"D (1640)
- PELICAN Black Micro Case, 7-1/2"L x 5.06"W x 2.12"D (1040S)
- PELICAN Blue Protective Case, 8.41"L x 6.76"W x 3.87"D (1120)
- PELICAN Black Protective Case, 24.76"L x 15.4"W x 8.2"D (015350-0042-110)
- PELICAN Black Protective Case, 14.2" L x 11.4" W x 6-1/2" D (IM2100)
- SKB Black Protective Case, 24.34"L x 19.47"W x 14.38"D (3I-2217-12BE)
- Pelican Hard Case Storage