Shop All Hard Case Storage
Pelican
Black Protective Case, 16.4"L x 8.71"W x 13.15"D
Mfr # 1437
Zoro # G6135911
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Padded Dividers with Adjustable Walls for Customizing Compartments
- Features Automatic Pressure Equalization Valve - Balances Interior Pressure, Keeps Water Out, O-Ring Seal, Open Cell Core with Solid Wall Design, Unique Top Loading Design
- Overall Depth 13.15"
- Overall Length 16.4"
Product Information
- Brand Pelican
- MFR # 1437
- Zoro # G6135911
- UPC # 019428076399
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 13.15" |
Overall Length | 16.4" |
Overall Width | 8.71" |
Exterior Length | 16.4 in |
Inside Length | 13.56 in |
Exterior Depth | 13.4219 in |
Inside Width | 5.76 in |
Inside Depth | 11.7031 in |
Exterior Width | 8.71 in |
Exterior Height | 13.15 in |
Inside Height | 1 in |
Description
Protective Case, Product Type Protective Case, For Use With Pelican Classic, Housing Material Polypropylene, Mounting Location Portable/Handheld, Inside Height 1 in, Inside Length 13.56 in, Inside Width 5.76 in, IP Rating IP67, Mount Type Portable with Handle, Standards DEF STAN 81 41, MIL STD 810G, Lock Type Lockable, Carrying Type Shoulder Strap, Closure Type Latch, Color Black, Exterior Height 13.15 in, Exterior Length 16.4 in, Exterior Width 8.71 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Spiral Saw Tooth Cutter, 4 In. W, Steel (T-50-2)
- METABO FRAMING NLR 3-1/4""PS D/A (NR83A5M)
- WILLIAMS 1/4" Dr, 1/8" Size, SAE Hex Bit Socket, 6 Pts (MA-4LA)
- WESTWARD Plain L Key, 3/4 in Tip Size, 7 15/64 in Long, 3/4 in Short (54TU45)
- PELICAN Three Tray Assembly for Pelican 1460 (1466)
- PELICAN Yellow Protective Case, 16.44"L x 13"W x 6.8"D (1450-001-240)
- PELICAN Yellow Protective Case, 24.39"L x 19.3"W x 8.79"D (1600-000-240)
- PELICAN ProtCase, 2.08 in, Double Throw, Black (1170)
- PELICAN Black Protective Case, 22.07" L x 17.92" W x 10.42" D (1560NF)
- PELICAN Black Protective Case, 21.62"L x 17-1/4"W x 4.87"D (1495-001-110)
- NANUK CASES Case w/ Foam Insert for DJI(TM) Mavic, 920S-080OL-0A0-21172 (920S-080OL-0A0-21172)
- Pelican Hard Case Storage