Shop All Hard Case Storage
Pelican
Black Protective Case, 11.8"L x 9.8"W x 7.7"D
Mfr # IM2075
Zoro # G3043638
product price: $82.89
/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Padlockable Hasps, Double Layer Soft Grip Handle, Foam, Vortex(R) Valve
- Material Plastic
- Features Airtight and Watertight, Hardick Case, Lightweight
- Overall Depth 7 3/4 in
- Overall Length 11 3/4 in
Product Information
- Brand Pelican
- MFR # IM2075
- Zoro # G3043638
- UPC # 825494002756
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 7 3/4 in |
Overall Length | 11 3/4 in |
Overall Width | 9 3/4 in |
Bottom Depth | 5 3/4 in |
Inside Length | 9 1/2 in |
Inside Depth | 7 1/4 in |
Lid Depth | 1 1/2 in |
Inside Width | 7 1/2 in |
Padlock Hole Diameter | 1/4 in |
Description
Protective Case, Bottom Depth 5 3/4 in, Closure Type Padlock; Press and Pull, Color Black, Foam Design Flat, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 7 1/4 in, Inside Length 9 1/2 in, Inside Width 7 1/2 in, Lid Depth 1 1/2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 7 3/4 in, Overall Length 11 3/4 in, Overall Width 9 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive, 1-1/8" SAE Socket, 6 Points (KTI-23236)
- ZORO SELECT Centre Conctor, 42 and 52 dia. (TT11C542CCG)
- WESTWARD Wrench, Combination, Metric, 17mm (54PP55)
- VEGA Hex 12Mm Socket Bit x 1 1/2" - 1/2 Sq Dr (338H120SB)
- PELICAN Yellow Protective Case, 11.8"L x 9.8"W x 7.7"D (IM2075)
- PELICAN Black Protective Case, 20.6"L x 17.2"W x 8.4"D (1550)
- PELICAN Orange Protective Case, 13.37"L x 11.62"W x 6"D (1400)
- PELICAN Yellow Protective Case, 24.6"L x 19.7"W x 8.6"D (IM2700)
- PELICAN Panel Frame Kit for 1550 Case (1550PF)
- PELICAN Silver Protective Case, 13.37"L x 11.62"W x 6"D (1400)
- PELICAN Black Protective Case, 24.39"L x 19.36"W x 8.79"D (1600)
- Pelican Hard Case Storage