Shop All Hard Case Storage
Pelican
Black Padded Divider Case, 22"L x 13.81"W x 9"D
Mfr # 1514
Zoro # G1110973
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Water and Dustproof Neoprene O-Ring Seal, Automatic Purge Valve with Gore-Tex Membrane, Easy Open Double Throw Latches
- Features Watertight, Crushproof, Dustproof; Retractable Extension Handle; Strong Polyurethane Wheels with Stainless Steel Bearings; Open Cell Core with Solid Wall Design - Strong; Light Weight; Padded Divider Set; Stainless Steel Hardware and Padlock Protectors; FAA Maximum Carry on Size
- Overall Depth 9"
- Overall Length 22"
- Overall Width 13.81"
Product Information
- Brand Pelican
- MFR # 1514
- Zoro # G1110973
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 9" |
Overall Length | 22" |
Overall Width | 13.81" |
Details
Color | Black |
Includes | Water and Dustproof Neoprene O-Ring Seal, Automatic Purge Valve with Gore-Tex Membrane, Easy Open Double Throw Latches |
Features | Watertight, Crushproof, Dustproof; Retractable Extension Handle; Strong Polyurethane Wheels with Stainless Steel Bearings; Open Cell Core with Solid Wall Design - Strong; Light Weight; Padded Divider Set; Stainless Steel Hardware and Padlock Protectors; FAA Maximum Carry on Size |
Water and Air Tight O-Ring | IP67 |
Handle Style | Rubber Over Molded Top and Side Handles |
Case Type | Padded Divider Case |
Item | Padded Divider Case |
Description
Case 1510 with Padded Divider,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-32x1" OD HSS Round Adjustable Die Special (DWTSR1-3832)
- HHIP P5X 1/8 X 7/8 X 6" High Speed Steel Parallel Type Cut-Off Blade (2000-6065)
- TEKTON 1/2 Inch Drive x E24 External Star Impact Socket (SID22424)
- LYNDEX-NIKKEN Collet Chuck, CAT50, 75TG, Project 3.500in (C5007-0032-4.00)
- PELICAN ProtCase, 2.08 in, Double Throw, Black (1170)
- PELICAN Black Protective Case, 19.8"L x 13.9"W x 4.68"D (1490)
- PELICAN Black Protective Case, 14.2" L x 11.4" W x 6-1/2" D (IM2100)
- PELICAN O-Ring Lid for 1550 Cases (1553)
- PELICAN Yellow Protective Case, 24.6"L x 19.7"W x 8.7"D (IM2700)
- PELICAN Yellow Micro Case, 5.88"L x 4.06"W x 2.12"D (1010)
- NANUK CASES Protective Case, 25-3/8"L x 20"W (960S-010OR-0A0)
- Pelican Hard Case Storage