Shop All Hard Case Storage
Pelican
Black Padded Divider Case, 20.85"L x 12.73"W x 12-3/4"D
Mfr # 1460TOOL
Zoro # G1111892
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Case
- Material Polypropylene
- Features Adjustable and Removable Tray Dividers for Easy Customization, Automatic Pressure Equalization Valve, Easy Open Double Throw Latches, O-Ring Seal for Dust and Water Resistant Seal, Open Cell Core with Solid Wall Design - Strong, Light Weight
- Overall Depth 12-3/4"
Product Information
- Brand Pelican
- MFR # 1460TOOL
- Zoro # G1111892
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 12-3/4" |
Overall Length | 20.85" |
Overall Width | 12.73" |
Details
Color | Black |
Includes | Case |
Material | Polypropylene |
Features | Adjustable and Removable Tray Dividers for Easy Customization, Automatic Pressure Equalization Valve, Easy Open Double Throw Latches, O-Ring Seal for Dust and Water Resistant Seal, Open Cell Core with Solid Wall Design - Strong, Light Weight |
Includes Foam | Yes |
Water and Air Tight O-Ring | Polymer |
Handle Style | Rubber Over Molded Handles |
Case Type | Padded Divider Case |
Item | Padded Divider Case |
Description
This PELICAN PRODUCTS INC. 20.85"L x 12.73"W x 12-3/4" Overall Depth Black Padded Divider Case is the perfect way to protect your tools while on the go. Made of polypropylene, this padded divider case is both durable and lightweight. It has rubber over molded handles for a comfortable grip when transporting it from place to place. The polymer O ring provides an airtight and water tight seal so you can transport liquids in this case without worrying about leakage or spillage. You will be glad you brought along this PELICAN PRODUCTS INC Black Padded Divider Case when travelling with your tools.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM TOOLS Socket Holder Clips- 1/2", 20PK (VIV422C-20B)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1768701)
- PFERD 8" Half Round File - DIY Packaged - Smooth Cut, with Handle (11025P)
- HUSQVARNA DMND BLADE SR 4""X7/8"" (542761408)
- PELICAN Yellow Protective Case, 24.39"L x 19.3"W x 8.79"D (1600-000-240)
- PELICAN Replacement Liner for 1050 Microcase, Blk (1051)
- PELICAN Silver Protective Case, 10.62"L x 9.68"W x 6.87"D (1300-001-180)
- PELICAN O-Ring Lid for 1120 Case (1123)
- PELICAN Orange Protective Case, 20.66"L x 17.2"W x 8.40"D (1550NF)
- PELICAN Black Protective Case, 9.44"L x 7.8"W x 4.29"D (1150)
- PELICAN Black Protective Case, 33.43" L x 28.4" W x 17.65" D (1690)
- Pelican Hard Case Storage