Shop All Handheld Flashlights
This Product is Discontinued
Pelican
Black No Led Tactical Handheld Flashlight, 375 lm (Discontinued)
Mfr # 2360B
Zoro # G4472763
This Product is Discontinued
Key Features
- Flashlight Grade Tactical
- Lumens Range 250 to 449
- Maximum Lumens Output 375 lm
- Number of Batteries 2
- Flashlight Battery Size AA
Product Information
- Brand Pelican
- MFR # 2360B
- Zoro # G4472763
- UPC # 019428111458
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 6.2 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | AA |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 6 1/4 in |
Description
Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 192 m, Maximum Brightness 375 lm, Run Time at Maximum Brightness 2.3 hr, Weight with Batteries 5.4 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 1 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.