Shop All Handheld Flashlights
Pelican
Black No AAA, 588 lm
Mfr # 5020
Zoro # G0780449
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 588 lm
- Number of Batteries 4
- Flashlight Battery Size AAA
- Flashlight Battery Type Alkaline
- Body Color Black
Product Information
- Brand Pelican
- MFR # 5020
- Zoro # G0780449
- UPC # 0019428159986
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 5.87 in |
Body Dia. | 4.0 in |
Battery Size | AAA |
Overall Length | 5 7/8 in |
Body Diameter | 4 in |
Description
Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 250 m, Maximum Brightness 586 lm, Run Time at Maximum Brightness 1 hr, Weight with Batteries 7.3 oz, Includes Charger No, Beam Color White, Beam Focus Adjustable, Includes Secondary Light No, Drop Rating 1 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Bright Pocket Light with Clip, Hook and Magnetic Base for Hands-Free Lighting, Black (NEB-POC-0001)
- LEDLENSER Ledlenser P7R Core, 1400 Lumens (880518)
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN1)
- EXO Upswept Arm, 24" L x 2" W x 8" H (ARM-DD24)
- PELICAN Yellow No Led 161 lm (2010C)
- PELICAN Handheld Lights, Spot Beam, Aluminum (1920)
- PELICAN Flashlight, Battery Alkaline AA, 6 hr (2315)
- PELICAN Handheld Lights, Spot Beam, Aluminum (7000)
- PELICAN Lantern, LED, Body Yellow, ABS, 2.75 hr (090500-0000-245)
- PELICAN Flashlight, Battery Alkaline AA, 8 hr (3310PLCC)
- NITECORE P10i 1800 Lumen USB-C Rechargeable Flashlight (P10i)
- Pelican Handheld Flashlights