Shop All Handheld Flashlights
Pelican
Black No AAA, 201 lm
Mfr # 5000
Zoro # G0780430
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 201 lm
- Number of Batteries 2
- Flashlight Battery Size AAA
- Flashlight Battery Type Alkaline
- Body Color Black
Product Information
- Brand Pelican
- MFR # 5000
- Zoro # G0780430
- UPC # 0019428159948
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 5.59 in |
Body Dia. | 2.25 in |
Battery Size | AAA |
Overall Length | 5 5/8 in |
Body Diameter | 2 1/4 in |
Description
Waterproof Penlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 69 m, Maximum Brightness 202 lm, Run Time at Maximum Brightness 1.15 hr, Weight with Batteries 2.4 oz, Includes Charger No, Beam Color White, Beam Focus Adjustable, Includes Secondary Light No, Drop Rating 1 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Cbn Bz, 18W, 5000K, 120-277V (XTOR2B)
- NORWELL Classic Onion Outdoor Wall Light - Black with Clear Glass (1513-BL-CL)
- ILC Replacement for Viqua 602806 replacement light bulb lamp (602806 VIQUA)
- ILC Replacement for Norman Lamps Qh1600t3/wt-240v replacement light bulb lamp (QH1600T3/WT-240V NORMAN LAMPS)
- PELICAN Yellow No Led 130 lm (3315CC)
- PELICAN LED Flashlight with 4 Color Wand, Gray (024900-0001-180)
- PELICAN Black No AAA, 588 lm (5020)
- PELICAN Handheld Lights, Spot Beam, Aluminum (7000)
- PELICAN Yellow No Led Industrial Handheld Flashlight, 183 lm (2410C)
- PELICAN LED Tactical 7060 Flashlight, Ac110 Black (7060B)
- DORCY Yellow Led 200 lm (41-4750)
- Pelican Handheld Flashlights