Shop All Hard Case Storage
Pelican
Black Micro Case, 7-1/2"L x 5.06"W x 3.12"D
Mfr # 1050S
Zoro # G0236932
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Carabiner
- Material Polycarbonate
- Features Automatic Pressure Equalization Valve - Balances Interior Pressure, Keeps Water Out, Stainless Steel Hardware, Crushproof, Dustproof, Watertight
- Overall Depth 3.12"
Product Information
- Brand Pelican
- MFR # 1050S
- Zoro # G0236932
- UPC # 019428089146
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 3.12" |
Overall Length | 7-1/2" |
Overall Width | 5.06" |
Exterior Length | 7.99 in |
Inside Width | 3.68 in |
Inside Length | 6.31 in |
Exterior Depth | 3.12 in |
Inside Depth | 2.75 in |
Exterior Width | 5.06 in |
Depth | 3.1" |
Height | 5.1" |
Width | 7.5" |
Exterior Height | 3.12 in |
Inside Height | 2.75 in |
Description
Protective Case, Product Type Protective Case, For Use With Smartphones, Housing Material Polycarbonate, Inside Height 2.75 in, Inside Length 6.31 in, Inside Width 3.68 in, IP Rating IP67, Mount Type Carabiner, Standards 03TEST1242, EN60529: 1992, IEC529: 1989, Lock Type Lockable, Closure Type Latch, Color Black, Exterior Height 3.12 in, Exterior Length 7.99 in, Exterior Width 5.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 220 lbs Pull Magnetic Base With Fine Adjust On Top Of Base (4401-0534)
- DRILL AMERICA 1-9/16" HSS 4MT Straight Flute Bridge Reamer (DWRRBST1-9/16)
- INNOVATIVE COMPONENTS Three Prong Knob, 3/8-16 Thread Size, 1.125"L, Steel (GN6C----RT5--21)
- GRIP-ON 5 Piece General Locking Plier Grip Set (GK-SET5)
- PELICAN Black Protective Case, 18-1/2"L x 14.06"W x 6.93"D (1500NF)
- PELICAN Black Protective Case, 24.6"L x 19.7"W x 11.7"D (IM2720)
- PELICAN Black Protective Case, 33.3"L x 24.4"W x 19.3"D (IM3075)
- PELICAN Black Protective Case, 24.9"L x 23.7"W x 13.1"D (IM2875)
- PELICAN Yellow Protective Case, 16.44"L x 13"W x 6.8"D (1450-001-240)
- PELICAN Black Protective Case, 21.2" L x 16" W x 10.6" D (IM2620)
- PELICAN Black Protective Case, 14.2" L x 11.4" W x 6-1/2" D (IM2100)
- Pelican Hard Case Storage