Shop All Hard Case Storage
Pelican
Black Micro Case, 7-1/2"L x 3.87"W x 2.43"D
Mfr # 1030S
Zoro # G0236914
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Carabiner
- Material Polycarbonate
- Features Automatic Pressure Equalization Valve - Balances Interior Pressure, Keeps Water Out, Stainless Steel Hardware, Crushproof, Dustproof, Watertight
- Overall Depth 2.43"
Product Information
- Brand Pelican
- MFR # 1030S
- Zoro # G0236914
- UPC # 019428089122
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 2.43" |
Overall Length | 7-1/2" |
Overall Width | 3.87" |
Exterior Width | 3.87 in |
Inside Depth | 2.0625 in |
Inside Length | 6.37 in |
Inside Width | 2.62 in |
Exterior Length | 7.5 in |
Exterior Depth | 2.43 in |
Inside Height | 2.06 in |
Exterior Height | 2.43 in |
Description
Protective Case, Product Type Protective Case, Resistance Properties Water Resistant, For Use With Smartphones, Housing Material Polycarbonate, Inside Height 2.06 in, Inside Length 6.37 in, Inside Width 2.62 in, IP Rating IP67, Mount Type Carabiner, Standards 03TEST1242, EN60529: 1992, IEC529: 1989, Lock Type Lockable, Closure Type Latch, Color Black, Exterior Height 2.43 in, Exterior Length 7.5 in, Exterior Width 3.87 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 1mm-13mm (47925)
- DAYTON Eyeshield Bracket, Right Hand (962518800)
- HHIP 6-40 X 1" OD Adjustable Round Split Die (1016-1124)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13385)
- PELICAN Desert Tan Protective Case, 13.37"L x 11.6"W x 6"D (1400)
- PELICAN Olive Drab Green Protective Case, 22"L x 13.8"W x 9"D (1510NF)
- PELICAN Yellow Protective Case, 14.2"L x 11.4"W x 6-1/2"D (IM2100)
- PELICAN Desert Tan Protective Case, 22"L x 13.8"W x 9"D (1510-000-190)
- PELICAN Black Protective Case, 21.62"L x 17-1/4"W x 4.87"D (1495-001-110)
- PELICAN Replacement Liner for 1050 Microcase, Blk (1051)
- NANUK CASES Case with Foam Insert for 15Up, Olive, 950S-080OL-0A0-17085 (950S-080OL-0A0-17085)
- Pelican Hard Case Storage